用途デスクマット、フロアマット、カーテン。タイプCRクロゴム硬さタイプA・60耐熱性硬さ変化/タイプA・18、引張強さ変化率/-10%、切断時伸び変化率/-40%<試験条件100℃×72h>引張強度(MPa[kgf/cm2])12.5 {128}切断時伸(%)310圧縮永久ひずみ(%)35<試験条件100℃×72h>体積変化(%)[耐油性](JIS#1)+13、(JIS#3)+92<試験条件100℃×72h>体積固有抵抗率(Ω・cm)(耐熱老化前)1.2×102、(耐熱老化後)0.5×102/試験条件100℃×72h