色赤透明使用温度範囲(℃)-40~+105定格電圧(V)300難燃性UL94V-2電線抱合範囲AWG(#)18~16仕様RoHS指令の規制適合品ICT(絶縁被覆付連鎖形端子)をカットしたもの幅(mm)3.2全長(mm)19.5種類差込型接続端子端子形状差込形寸法D(Φmm)3.4寸法W(mm)5.5寸法d(Φmm)1.9材質(絶縁体)ナイロン寸法G(mm)4.8材質(端子)無酸素銅(電気すずめっき)電線抱合範囲(撚線)(mm2)0.75~1.25JIS規格取得無UL規格取得無CSA規格取得無特性難燃