用途台所・トイレ・洗面所居室・廊下・ホール・事務所・店舗適合場所台所・トイレ・洗面所居室・廊下・ホール・事務所・店舗埋め込み寸法(mm)270角適合パイプ径(Φmm)100仕様24時間・局所換気兼用〈強-弱速調付〉、SDファンΦ100質量(kg)4.7材質(本体)鋼板タイプコンパクトキッチン用低騒音形250mm3hタイプ消費電力(W)(50/60Hz)(排・強)30/34、(排・弱(常時))23/25材質(羽根)鋼板騒音値(dB)(50/60Hz)(排・強)47.5/46.5、(排・弱(常時))37.5/35.5風量(m3/h)(50/60Hz)(0Pa)(排・強)270/260、(排・弱(常時))195/190、(30Pa)(排・強)240/232、(排・弱(常時))155/140、(50Pa)(排・強)219/210、(排・弱(常時))121/108