畜産用送風機フルタ電機4日以内出荷
・スマート:本体に温度センサを標準装備。DC-Rの周囲温度に応じた自動風量制御を実現。・省エネ:出力198Wで風量800m3/minの大風量を実現。・低騒音:100%運転でも57dBという断トツの静穏性で、牛へのストレスを軽減。・直進性:DC-Rは、ベルマウスがなくても直進性に優れた風をつくります。・軽量:クラストップの軽量ボディで、取付も簡単。建屋への重量負荷を軽減。・極小ノイズ:極小ノイズの為、搾乳機などへの影響を抑えます。・耐久性:羽根と取付金具部にステンレス、フレームには高耐食性新素材、さらに全閉モータを採用。畜舎でも高い耐久性をほこります。
用途畜産用の送風機です。質量(kg)14出力(W)198電源3相200V羽根枚数3風量(m3/min)800羽根径(Φmm)1000