高性能ホースTRUSCO(4件のレビュー)当日出荷
やわらかく丈夫で折れぐせのつきにくい耐寒、耐圧ホース。三重構造の耐圧ホースは、内層で太陽光(紫外線)をカット、藻の発生を防ぎます。更に、中層部分にあたる補強糸により耐圧性も増しました。また、従来の糸入りホースよりも優れた柔軟性をもっています。多機能ノズルに使用できます。耐圧:水圧に強い(最高使用圧力0.78MPa)(常温23℃)。耐寒:寒さに強い(脆化温度-45℃)。
色ブルー材質ポリ塩化ビニール樹脂(PVC)+ポリエステル糸入り使用温度範囲(℃)0~60内径(Φmm)15規格食品衛生法適合品最高使用圧力(MPa)(水)0.78外径(Φmm)20使用流体水脆化温度(℃)-45主な用途散水用特性耐寒/耐圧/食衛適合/柔軟性/防藻性