コンパクトバキュームSHINKO(新興製作所)(1件のレビュー)3日以内出荷
超軽量1.99kg(本体)で、持ち運びもらくらく。電動工具と接続して集じんが出来る。(穴径変換アダプター付き)排気口にホースを差し込んで吹き飛ばしも出来る。(ブロワ機能付き)場所を取らない超コンパクト設計。(本体幅27cm)乾燥ゴミはもちろん、液体も吸引できる乾湿両用クリーナー。ゴミ捨てが楽な紙パック式。
用途床だけでなく棚やソファーなどの高い所や細かな所のゴミも回収できます。事務所や店舗などの清掃に。付属品蛇腹ホース、ストレートパイプ3本、フロアノズル、ウエットノズル、隙間ノズル、穴径変換アダプター、微粒子フィルター、液体用フィルター、紙パック1枚質量(g)1990周波数(Hz)50/60電流(A)6.2電源(V)AC100消費電力(W)600コード長さ(m)2.5集塵容量(L)乾式:約2、湿式:約2、紙パック使用時:約1.2騒音値(dB)約77最大風量(m3/min)1.8定格時間(分)30真空度(kPa)最大:約13サイズ(mm)270×260×290吸引力(W)80