ロール材スタンド_ヘビータイプ山金工業翌日出荷
重量のあるロール材のお悩みを一挙に解決!重さ40kgまでのロール材を収納+カット作業を補助する梱包スタンド/ロールスタンドです。ヘビータイプ用芯棒セットとカッターガイドを各1本標準装備!芯棒セットには横向きにロール材を収納できます。芯棒にはベアリングが付属する為、重いロール材も軽い力でスムーズに回転できます!またお手持ちのカッター使用で、カッターガイドに沿ってロール材を「安全に」・「きれいに」カットできます。芯棒とカッターガイドは25mmピッチで取り付け高さの変更が可能!使いやすい高さでカット作業ができる為、梱包作業の疲労軽減におすすめです。さらにキャスター付きの為、作業場所の移動も簡単です!【適合ロール材サイズ】芯内径Φ45mm以上、重量40kg以内、長さ1200mm以下のロール材※粘着性のあるロール材はカッターガイドに貼りつく為使用できません。※カッター内蔵式ではありません。カッターはお手持ちのものをご使用下さい。
用途オフィス、工場、物流倉庫、物流センター、店舗、事務所等での梱包作業の効率化に。仕様標準装備:カッターガイド、ヘビータイプ用芯棒セット材質(主な材質)スチール質量(kg)22.6色シルキーホワイト高さ(mm)1548奥行(mm)560間口(mm)1370キャスターΦ40ゴムキャスター(自在ストッパー付4個)適合サイズ(mm)W1200用本体寸法(幅W×奥行D×高さH)(mm)1370(芯棒)×560×1548巻き芯内径(mm)Φ45以上必要取扱説明書(1.14MB) (3.71MB)搭載可能質量(kg)40(ロール材重量)使用可能長さ(mm)ロール材L1200以下