適合機種LT5AU全機種
セット内容ジョイント…1個、クランプGストレート 7110G-08…1個、平ワッシャー WF8…1個、六角穴付ボルトM8x25…1個、六角穴付止めねじ(棒先)M8x50…1個、六角ナット M8…1
質量(kg)0.4
RoHS指令(10物質対応)対応
1組
¥6,698
税込¥7,368
3日以内出荷
適合機種LT5AU全機種
セット内容パラレルストップ…4個、六角穴付ボルトM8x20…4個、六角穴付止めねじ(棒先)M8x25…4個
質量(kg)0.3
RoHS指令(10物質対応)対応
1セット(4個)
¥15,980
税込¥17,578
3日以内出荷
セット内容[パラレルストップ]パラレルストップ:4個、六角穴付ボルトM8×20:4個、六角穴付止めねじ(棒先)M8×25:4個、[ワークストップ]ジョイント:1個、クランプGストレート 7110G-08:1個、平ワッシャー WF8:1個、六角穴付ボルトM8×25:1個、六角穴付止めねじ(棒先)M8×50:1個、六角ナット M8:1個、[ハイトブロック]ロックタイト5軸マシンバイス用の嵩上げ台です。ワークの嵩上げが必要な機械や加工に最適です。セット内容:ハイトブロック:1個、六角穴付ボルトM12×35:4個、六角穴付ボルトM10×15:6個、側面カバー:2個、※LT5AU100-HB125KのみガイドブロックLTGB18-18(2個1組):1組、※LT5AU75-SJ20の取り付け穴は2個となります。
寸法L(mm)25
寸法H(mm)14
寸法A(mm)150
寸法F(mm)30
寸法D(mm)34
寸法E(mm)16
寸法B(mm)55
寸法C(mm)35
寸法M(mm)50
寸法I(mm)9
寸法J(mm)18.5
寸法G(mm)5
寸法K(mm)27
RoHS指令(10物質対応)対応
適合バイスLT5AU125F