用途危険性の高い爆発性ガス、および蒸気などの雰囲気における揚排水用付属品キャブタイヤケーブル1本、ホースカップリング一式材質【ポンプ】羽根車:高クロム鋳鉄、ケーシング:FC200・FCD700、サクションカバー:FCD700(1.5kW以上)、軸封(メカニカルシール):SiC、【モータ】フレーム:FC150・FC200、主軸:SUS420J・SUS403、ケーブル:3RNCT長さ(m)10極数2極適合範囲【発火度】G1・G2・G3・G4、【爆発等級】1級・2級、【危険個所】第一類・第二類構造【羽根車】オープン・ハイスピン、【軸封】ダブルメカニカルシール(オイルリフター装備)、【軸受】密封玉軸受寸法D(mm)300寸法D1(mm)150寸法D2(mm)150異物通過径(Φmm)8始動方式じか入絶縁階級E・F内蔵保護装置サークルサーマルプロテクタ潤滑油タービン油VG32関連資料(0.35MB)配管接続方式ホースカップリングモータ種類乾式水中形誘導電動機