CR-1 PERSONAL NEXTCR-14日以内出荷
【特徴】・新開発のハイブリッドガラスコーティング液剤を採用し、従来の簡易コーティング剤にはない高い耐候性と防汚性を実現。・疎水表面機能により、施工後は水滴が即座に流れ落ち、バイクの洗車後の拭き上げが非常にスムーズです。・外装とホイールに特化した性能により、圧倒的な艶感と光沢を発揮し、バイクの美観を格段に向上させます。【利点】本製品は、バイクの美しさを長期間保持するために設計されています。疎水効果により、雨天時や洗車後にバイク表面に水滴が残らず、汚れや水垢の発生を防止。これにより、日常の洗車作業が格段に楽になり、オーナーのメンテナンス負担を軽減します。また、高耐候性により、紫外線や悪天候の影響を受けにくく、艶感と光沢を保つことができます。【CR-1新開発ガラスコーティング液剤採用】独自に開発されたハイブリッドガラスコーティング液剤を使用し、従来の簡易コーティングを凌駕する高い耐候性と防汚効果を実現。バイクの洗車後の拭き上げが非常に簡単になり、長期間にわたってバイク本来の美しい艶感と光沢を保ちます。【高度な疎水表面機能】疎水効果により、施工後は水滴がバイク表面に留まらず、瞬時に流れ落ちるように。これにより、バイクの洗車後の水垢や汚れの固着を効果的に防止し、クリアな艶と光沢を維持します。【抜群の艶感&光沢】従来のCR-1 PERSONALに比べても圧倒的な艶感と光沢を実現。外装とホイールに特化した施工により、今までにない艶感と光沢がバイクにより一層の高級感と存在感を与えます。【簡単な洗車とメンテナンス】疎水効果と防汚性能の向上により、バイクの洗車時に水が残りにくく、汚れが付きにくい表面になります。バイクの日常のメンテナンスが容易で、手間を大幅に軽減するガラスコーティングです。【約2年の持続効果】第三者機関による耐候性試験により、その効果が約2年間持続することが証明されています。簡易コーティングのように何度も施工する必要がなく、長期間安心してしようすることができ、バイクに乗る時間を増やします。(バイクの使用状況・保管状況により異なります)【セット内容】1コーティング剤 ×30ml2ニトリルゴム手袋 ×23コーティングクロス ×14拭き取り用クロス ×15施工マニュアル ×1
用途まず、バイクの外装とホイールを十分に洗浄し、汚れを落とします。次に、本製品を付属のクロスを1枚使用して均一に塗布してください。塗布が完了しましたら、乾いた付属のクロスで拭き上げてください。これで、施工は完了です。ご自身で本格的なガラスコーティングを体感できます。※艶消し塗装・未塗装樹脂・耐熱温度が必要な箇所への施工は不可です。危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類危険物の数量30mL危険物の性状非水溶性