機能電波修正機能(40kHz/60kHz自動選局・受信OFF機能つき)、電子音アラーム(ダンダントーン)、アラームオートストップ機能(約5分間)、スヌーズ、アラームモニター機能 、2099年までのフルオートカレンダー機能、温湿度表示、12時間制/24時間制切替式寸法(mm)91×148×47材質枠:プラスチック(白)質量(g)200測定精度±2℃、±8%(25℃)表示方式デジタル温度測定範囲(℃)0~40電池単3マンガン乾電池2個湿度計○電池寿命約1年アラーム○湿度測定範囲(%RH)25~85日付表示○電波時計○温度計○スヌーズ○12/24表示切替○