ホイル運搬車(3輪タイプ) TG145B,Xヤンマー8日以内出荷
作業条件に合わせて、ブレーキとクラッチレバーの連動/単動がワンタッチで切替えられます。ハンドルを握ったまま、ワンタッチ操作クルッと小回りの利くサイドクラッチ付き。狭い場所での旋回に威力を発揮します。間違ってバックしても、補助停止レバーがオペレータに当たって自動的に停止。また、クラッチが「入」のときはエンジンがかからない始動けん制装置も装備しています。左右の側板と前ドアを伸ばせば20kgコンテナが6コ積めます。また、側板も倒すことができ、土砂やバラ砂を含めた多様な荷物が積み込めます。
用途米・籾の運搬に、家庭菜園での運搬に、果樹の収穫・運搬に仕様●20kgコンテナ(52×36.5cm)積載可能数:6●最大作業能力(kg):300●総排気量(L[cc]):0.126[126]全長(mm)荷台:1380~1580、機体:2030(荷台前~ハンドル後)質量(kg)機体:150形式主クラッチ:ベルトテンション全高(mm)機体:980(ブレーキレバー上端)構造荷台:固定ブレーキ形式内部拡張式燃料タンク容量(L)4.5始動方式リコイルスタータ式タイヤサイズ前輪:AG17×8.00-8(4PR)、後輪:HC3.50-5(4PR)エンジン定格出力(kW[PS]/min-1)2.3[3.1]/1800エンジン最大出力(kW[PS]/min-1)3.0[4.2]エンジン型式GB131エンジン使用燃料自動車用無鉛ガソリン走行速度(km/h)前進:2.9~5.5、後進:2.4地上高さ(mm)荷台床面:490変速段数前進2・後進1側板高さ(mm)荷台:200