1G専用 光メディアコンバータ<1心仕様>(DN1800WG3E/DN1800WG5E)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):2~550m●受光レベル:-1~-17dBm●受光波長(nm)(DN1800WG3E/DN1800WG5E):1480~1580/1260~1360●適合光ファイバ:石英系マルチモード光ファイバ●発光レベル:-1~-8dBm●発光中心波長(nm)(DN1800WG3E/DN1800WG5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)5以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:8VA以下、DC側:4W以下定格入力電圧(V)DC3.3準拠規格FXポート:1000BASE-X、TXポート:1000BASE-T消費電流(A)1.2以下(0.6:Typ)適合ケーブルUTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~55伝送速度1000Mbps動作温度範囲(℃)-20~60許容損失(dB)0~9研磨コネクタ:PC研磨
1G専用 光メディアコンバータ<1心仕様>(DN1800WS3E/DN1800WS5E)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):2m~25km●受光レベル:-2~-21dBm●受光波長(nm)(DN1800WS3E/DN1800WS5E):1480~1580/1260~1360●適合光ファイバ:石英系シングルモード゛1.31μm帯ゼロ分散型光ファイバ●発光レベル:-2~-8dBm●発光中心波長(nm)(DN1800WS3E/DN1800WS5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:8VA以下、DC側:4W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:1000BASE-X消費電流(A)1.2以下(0.6:Typ)適合ケーブルUTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~55伝送速度1000Mbps動作温度範囲(℃)-20~60許容損失(dB)0~13研磨コネクタ:PC,SPC,AdPC,UPC研磨
1G専用 光メディアコンバータ<1心仕様>(DN1800WL3E/DN1800WL5E)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):15~50km●受光レベル:-3~-25dBm●受光波長(nm)(DN1800WL3E/DN1800WL5E):1480~1580/1260~1360●適合光ファイバ:石英系シングルモード1.31μm帯ゼロ分散型光ファイバ●発光レベル:+5~0dBm●発光中心波長(nm)(DN1800WL3E/DN1800WL5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:8VA以下、DC側:4W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:1000BASE-T消費電流(A)1.2以下(0.6:Typ)適合ケーブルUTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~55伝送速度1000Mbps動作温度範囲(℃)-20~60許容損失(dB)8~25研磨コネクタ:PC,SPC,AdPC,UPC研磨
1G専用 光メディアコンバータ(DN1800LE)大電107日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(目安):15~45km●受光レベル:-3~-23dBm●受光波長(nm):1100~1620●適合光ファイバ:石英系シングルモード1.31μm帯●発光レベル:+5~-2dBm●発光中心波長(nm):1270~1355付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:8VA以下、DC側:4W以下定格入力電圧(V)DC3.3準拠規格FXポート:1000BASE-X、TXポート:1000BASE-T消費電流(A)1.2以下(0.6:Typ)適合ケーブルUTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~55伝送速度1000Mbps動作温度範囲(℃)-20~60許容損失(dB)8~21研磨コネクタ:PC,SPC,AdPC,UPC研磨
10M/100M/1G兼用 光メディアコンバータ<1心仕様>(DN5810WS3E/DN5810WS5E)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。※1心仕様品は同じ型番同士では接続できません、型番中のWS3EとWS5Eのセットでお使いください。
仕様●ファイバ心数:1心●光伝送距離(目安):2m~25km●受光レベル:-2~-21dBm●受光波長(nm)(DN5810WS3E/DN5810WS5E):1480~1580/1260~1360●適合光ファイバ:石英系シングルモード1.31μm帯ゼロ分散型光ファイバ●発光レベル:-2~-8dBm●発光中心波長(nm)(DN5810WS3E/DN5810WS5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)0~13研磨コネクタ:PC,SPC,AdPC,UPC研磨
10M/100M/1G兼用 光メディアコンバータ<1心仕様>(DN5810WG3E/DN5810WG5E)大電31日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。※1心仕様品は同じ型番同士では接続できません、型番中のWG3EとWG5Eのセットでお使いください。
仕様●ファイバ心数:1心●光伝送距離(目安):2~550m●受光レベル:-1~-17dBm●受光波長(nm)(DN5810WG3E/DN5810WG5E):1480~1580/1260~1360●適合光ファイバ:石英系マルチモード光ファイバ●発光レベル:-1~-8dBm●発光中心波長(nm)(DN5810WG3E/DN5810WG5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)0~9研磨コネクタ:PC研磨
10M/100M/1G兼用 光メディアコンバータ<1心仕様>(DN5810WG3E/DN5810WG5E)大電31日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):2~550m●受光レベル:-1~-17dBm●受光波長(nm)(DN5810WG3E/DN5810WG5E):1480~1580/1260~1360●適合光ファイバ:石英系マルチモード光ファイバ●発光レベル:-1~-8dBm●発光中心波長(nm)(DN5810WG3E/DN5810WG5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)0~9研磨コネクタ:PC研磨
10M/100M/1G兼用 光メディアコンバータ<1心仕様>(DN5810WS3E/DN5810WS5E)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):2m~25km●受光レベル:-2~-21dBm●受光波長(nm)(DN5810WS3E/DN5810WS5E):1480~1580/1260~1360●適合光ファイバ:石英系シングルモード1.31μm帯ゼロ分散型光ファイバ●発光レベル:-2~-8dBm●発光中心波長(nm)(DN5810WS3E/DN5810WS5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)0~13研磨コネクタ:PC,SPC,AdPC,UPC研磨
10M/100M/1G兼用 光メディアコンバータ<1心仕様>(DN5810WL3E/DN5810WL5E)大電31日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。WDM方式を採用していますので、ダークファイバを使ったネットワーク構築や、ファイバ芯数が不足する場合にお役に立ちます。
仕様●ファイバ心数:1心●光伝送距離(目安):15~50km●受光レベル:-3~-25dBm●受光波長(nm)(DN5810WL3E/DN5810WL5E):1480~1580/1260~1360●適合光ファイバ:石英系シングルモード1.31μm帯ゼロ分散型光ファイバ●発光レベル:+5~0dBm●発光中心波長(nm)(DN5810WL3E/DN5810WL5E):1260~1360/1480~1580付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)8~25研磨コネクタ:PC,SPC,AdPC,UPC研磨
10M/100M/1G兼用 光メディアコンバータ(DN5810LE)大電107日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(目安):15~45km●受光レベル:-3~-23dBm●受光波長(nm):1100~1620●適合光ファイバ:石英系シングルモード1.31μm帯●発光レベル:+5~-2dBm●発光中心波長(nm):1270~1355付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)8~21研磨コネクタ:PC,SPC,AdPC,UPC研磨
10M/100M/1G兼用 光メディアコンバータ(DN5810GE)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(目安):2~550m●受光レベル:0~-17dBm●受光波長(nm):770~860●適合光ファイバ:石英系マルチモード光ファイバ●発光レベル:-4~-9.5dBm●発光中心波長(nm):820~860付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-SX、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)0~7.5研磨コネクタ:PC研磨
10M/100M/1G兼用 光メディアコンバータ(DN5810SG2E)大電107日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。UTP側の速度設定は10/100/1000Mに対応し、Auto/1000M/100M/10M/Full/Halfの固定設定が可能です。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(1000BASE-LX 目安):2~550m(MMF時)/2m~15km(SMF時)●光伝送距離(1000BASE-X 目安):2m~2km(50μm)/2m~1km(62.5μm)●受光レベル(1000BASE-LX/1000BASE-X):-3~-20dBm/0~-17dBm●受光波長(nm)(1000BASE-LX/1000BASE-X):1100~1600/1270~1355●適合光ファイバ:石英系シングルモード1.31μm帯/石英系マルチモード光ファイバ●発光レベル(1000BASE-LX/1000BASE-X):-3~-10dBm/0~-10dBm●発光中心波長(nm):1270~1355付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:10VA以下、DC側:5W以下定格入力電圧(V)DC3.3準拠規格FXポート:+EE14FB13DI13:EDDI13:ET131000BASE-LX/1000BASE-X、TXポート:10BASE-T/100BASE-TX/1000BASE-T消費電流(A)1.5以下(0.8:Typ)適合ケーブル10/100M:UTP Cat5ケーブル以上/1000M:UTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~50伝送速度1000Mbps動作温度範囲(℃)-20~55許容損失(dB)(1000BASE-LX/1000BASE-X)0~10/0~7研磨コネクタ:(1000BASE-LX/1000BASE-X)PC,SPC,AdPC,UPC研磨/PC研磨
1G専用 光メディアコンバータ(DN1800GE)大電8日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。1000BASE-SX規格に準拠していますので、同規格に準拠したSFPとの対向接続が可能です。光ポート付スイッチの対向側に、メディアコンバータ+光ポート無しのコンパクトな1000BASE-Tスイッチを組み合わせることで、安価なネットワーク構築を可能とします。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(目安):2~550m●受光レベル:0~-17dBm●受光波長(nm):770~860●適合光ファイバ:石英系マルチモード光ファイバ●発光レベル:-4~-9.5dBm●発光中心波長(nm):820~860付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ外形寸法(mm)W52 × D74 × H19.8(固定ホルダ部及び突起部除く)本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)消費電力AC側:8VA以下、DC側:4W以下定格入力電圧(V)DC3.3準拠規格FXポート:1000BASE-SX、TXポート:1000BASE-T消費電流(A)1.2以下(0.6:Typ)適合ケーブルUTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタRoHS指令(10物質対応)対応精度保証温度(℃)-10~55伝送速度1000Mbps動作温度範囲(℃)-20~60許容損失(dB)0~7.5研磨コネクタ:PC研磨
1G専用 光メディアコンバータ(DN1800SG2E)大電107日以内出荷
1G対応製品でありながら、設置面積は名刺サイズです。小さな成端箱にも設置出来ます。1000BASE-SX,LX規格に準拠していますので、同規格に準拠したSFPとの対向接続が可能です。光ポート付スイッチの対向側に、メディアコンバータ+光ポート無しのコンパクトな1000BASE-Tスイッチを組み合わせることで、安価なネットワーク構築を可能とします。既設のマルチモードファイバを用いて、2km伝送が可能です。1000BASE-SXでは足りなかった550m以上の光伝送にも対応できます。これにより、100Mで使用していた既存の設備がファイバの張替えなしにそのまま活用出来ます。標準添付の固定用ホルダーを使用することで、ネジ取付けに加えマグネット取付けが可能です。マグネットも標準添付しておりますので、直ぐに簡単な設置作業が可能です。
仕様●ファイバ心数:2心●光伝送距離(1000BASE-LX 目安):2~550m(MMF時)/2m~15km(SMF時)●光伝送距離(1000BASE-X 目安):2m~2km(50μm)/2m~1km(62.5μm)●受光レベル(1000BASE-LX/1000BASE-X):-3~-20dBm/0~-17dBm●受光波長(nm)(1000BASE-LX/1000BASE-X):1100~1600/1270~1355●適合光ファイバ:石英系シングルモード1.31μm帯/石英系マルチモード光ファイバ●発光レベル(1000BASE-LX/1000BASE-X):-3~-10dBm/0~-10dBm●発光中心波長(nm):1270~1355付属品固定用ホルダ(磁石ケース取付済み)、ACアダプタ消費電力(W)DC側:4以下本体質量(g)95以下(固定ホルダ部及び磁石ケース含む)定格入力電圧(V)DC3.3外形寸法(幅W×奥行D×高さH)(mm)52×74×19.8(固定ホルダ部及び突起部除く)準拠規格FXポート:1000BASE-LX/1000BASE-X、TXポート:1000BASE-T消費電流(A)1.2以下(0.6:Typ)消費電力(VA)AC側:8以下適合ケーブルUTP Cat5eケーブル以上適合コネクタFXポート:SCコネクタ(JIS C 5973 F04型)、TXポート:RJ-45コネクタ伝送速度(Mbps)1000RoHS指令(10物質対応)対応精度保証温度(℃)-10~55動作温度範囲(℃)-20~60許容損失(dB)(1000BASE-LX/1000BASE-X)0~10/0~7研磨コネクタ:(1000BASE-LX/1000BASE-X)PC、SPC、AdPC、UPC研磨/PC研磨
光ファイバーケーブル/OM3 マルチモード/MTP - MTP/40Gb/オプティカルジャンパーケーブルStarTech.com4日以内出荷
OM3光ケーブル:最大40Gbpsに対応するMTP/MPOマルチモード光ファイバーケーブル。通信速度が異なるネットワーク機器に対応。サーバー、スイッチ、ストレージエリアネットワーク(SAN)など高密度接続に理想的な12芯オプティカル パッチコード高品質構造:火災時の煙や有毒ガスの発生が少ないOFNPプレナム定格の被覆材を採用。電磁干渉(EMI)を受けにくい50/125μm(コア/クラッド径)光ファイバーを使用。MTPプッシュプルタブ、フレキシブルエクステンションにより、簡単に取り付け・取り外しが可能定格と信頼性:個別の信号品質評価テスト済。各ケーブルにテストレポート付属。プレナム空間や壁内配線に対応する難燃規格に対応。PC研磨により挿入損失0.5dB未満の12芯ファイバー MTP/MPOコネクター採用優れた互換性:OM3マルチモード、MTPコネクター、40Gbps対応。SAN、データサーバー、QSFP+トランシーバーなどの高密度ネットワーク機器を接続
用途10/40ギガビットイーサネットおよび光ファイバーチャネル用途での使用ファイバーパッチパネル、ハブ、スイッチ、メディアコンバーター、ルーターなどの40Gbps MPO/MTPデバイスを接続パラレル光ネットワークで40GBASE-SR4および100GBASE-SR10をサポートRoHS指令(10物質対応)対応
光ファイバーケーブル/OM3 マルチモード/MTP - 4x LC/40Gb/MPOコネクター/オプティカル ブレークアウトケーブルStarTech.com4日以内出荷
OM3光ケーブル:MTP(メス)/PC - 4x LC/PC デュプレックス分岐ケーブル(マルチモード)。4つのLCデュプレックスコネクターに40Gbpsのシングル接続が可能。サーバー、スイッチ、QSFP+およびSFP+トランシーバー間などの高密度接続に理想的な8芯オプティカル パッチコード高品質構造:火災時の煙や有毒ガスの発生が少ないOFNPプレナム定格の被覆材を採用。電磁干渉(EMI)を受けにくい50/125μm(コア/クラッド径)光ファイバーを使用。MTPプッシュプルタブ、フレキシブルエクステンションにより、簡単に取り付け・取り外しが可能定格と信頼性:個別の信号品質評価テスト済。各ケーブルにテストレポート付属。プレナム空間や壁内配線に対応する難燃規格に対応。PC研磨により低挿入損失の12芯ファイバー MTP/MPOコネクター採用優れた互換性:40Gbpsに対応し、SAN、データサーバー、QSFP+トランシーバーなどの高密度ネットワーク用途に対応するOM3 MTP/MPOマルチモードケーブル。40GBase-SR4 QSFP+モジュールから4つのLC SFP+トランシーバーへの接続が可能
用途10/40ギガビットイーサネットおよび光ファイバーチャネル用途での使用ファイバーパッチパネル、ハブ、スイッチ、メディアコンバーター、ルーターなどのデバイスで、1つの40Gbps MPO/MTP接続を4つの10Gbps LC接続に分岐40GBase-SR4ネットワークハードウェアで使用RoHS指令(10物質対応)対応
アルミカバー付き/ボロンノズルアローズ翌々日出荷から3日以内出荷
ダイヤモンドに次ぐ硬さを誇るボロン(炭化ホウ素)を使用したノズル。穴径が大きくなりにくく安定したブラストが可能です。
用途サンドブラストに使用します。SiCのメディアでも長寿命です。材質(ノズル)ボロン材質(カバー)アルミRoHS指令(10物質対応)対応
ブラストノズル Φ13x225アローズ¥359,800税込¥395,780
1袋(10個)
46日以内出荷
ダイヤモンドに次ぐ硬さを誇るボロン(炭化ホウ素)を使用したノズル。穴径が大きくなりにくく安定したブラストが可能です。
用途サンドブラストに使用します。SiCのメディアでも長寿命です。材質(ノズル)ボロン外径×長さL(Φ×mm)13×225材質(カバー)アルミRoHS指令(10物質対応)対応
樹脂カバー付き/ボロンノズルアローズ翌々日出荷から3日以内出荷
ダイヤモンドに次ぐ硬さを誇るボロン(炭化ホウ素)を使用したノズル。穴径が大きくなりにくく安定したブラストが可能です。
用途サンドブラストに使用します。SiCのメディアでも長寿命です。材質(ノズル)ボロン材質(カバー)樹脂RoHS指令(10物質対応)対応
フジステンレスグリット(ステンレス系研磨材)不二製作所¥13,980~税込¥15,378~
1箱(4kg)ほか
4日以内出荷から8日以内出荷
約30%のクロムと約2%の炭素組成を持った高硬度ステンレス鋼のブラスト用研磨材(メディア)です。
スチールグリットと同等の硬度と鋭いエッジによる強力な切削力、耐久性も維持しながら、ステンレスの「錆びにくい」特徴を持っています。
用途もらい錆を気にするステンレスの表面仕上げ、電着塗装やボンデ前処理、ロストワックス(精密鋳造)の砂落とし、スケール除去、ブラスト後工程に機械加工や圧延、伸線工程が入るワークへの表面仕上げや黒皮除去仕様真比重:7.7~8.1、嵩比重(代表値):4.1成分【Cr】約30%、【C】約2%、【Mn】1%未満、【Si】1%未満、【Ni】1%未満、【Fe】残部材質金属系形状多角形硬度新モース硬度8(ビッカース硬度800HV ±40)RoHS指令(10物質対応)対応
ステンレスビーズ(ステンレス系研磨材)不二製作所(2件のレビュー)¥19,980~税込¥21,978~
1袋(4kg)ほか
当日出荷から10日以内出荷
球状粒子のSUS304相当のブラスト用研磨材(メディア)です。延性材料のため、対象物に衝突すると自ら変形しほとんど摩耗しません。
用途ステンレスやアルミ製品のスケール除去、クリーニング、ショットピーニング適合材ステンレス硬度4RoHS指令(10物質対応)対応
ナイロンビーズ(樹脂系研磨材)不二製作所¥19,980~税込¥21,978~
1袋(4kg)ほか
当日出荷から6日以内出荷
低硬度で弾力性があるナイロン樹脂のブラスト研磨材(メディア)です。
メディア内部に欠陥がないため、耐久性が高く、ランニングコストを抑えることができます。
用途ガラス繊維入りのPPS樹脂のバリ取り、熱硬化性・熱可塑性樹脂成形品のバリ取り硬度2(新モース硬度)RoHS指令(10物質対応)対応
不二ジルコンショット(ジルコン系研磨材)不二製作所¥36,980~税込¥40,678~
1袋(4kg)ほか
翌々日出荷から5日以内出荷
真球度の高い電融ジルコンのブラスト用研磨材(メディア)です。耐久性が高く、もらい錆の心配がありません。
航空機用AMS規格対応品。(AMS2431 et 2431/7)
用途航空機部品・自動車用ギア・原子力部品のショットピーニング、食品容器内外面の精研、バッキングプレートクリーニング、ターゲット材の精研、アルミ・亜鉛ダイキャスト品のバリ取・精研、ステンレス鋳造品の精研適合材アルミ、亜鉛ダイカスト、ステンレスなど硬度9RoHS指令(10物質対応)対応
フジランダムC(黒色炭化ケイ素研磨材)不二製作所翌々日出荷
一般的に黒色炭化ケイ素と呼ばれるブラスト用研磨材(メディア)です。アルミナ以上の切削力を必要とする場合に使用されます。
サンドブラスト用の研磨材、研削材です。
用途超精密微細加工(粗面化、表面研掃、ソーマーク除去、窓抜き、ダイシング)、シリコンの切削、セラミック精密加工、リクレーム、マイクロリアクター等のMEMS加工
不二ジルコンビーズ(ジルコン系研磨材)不二製作所(2件のレビュー)¥27,980~税込¥30,778~
1袋(4kg)ほか
翌々日出荷から11日以内出荷
電融ジルコンのブラスト研磨材(メディア)です。球状粒子で重く、強靭性があります。
ガラスビーズの10倍以上耐久性があるため、何回も繰り返し使用可能でコスト削減につながります。
繰り返し使用しても早期破砕や鉄系ビーズのような球の変形がないため加工数を増やしても形状が変わらない加工面を維持できます。
用途真空蒸着治具クリーニング、溶接部のスパッタ除去、テンパーカラーの除去、黒皮除去、反射を抑えた美装梨地、自動車部品のショットピーニングにタイプハードタイプセラミック系硬度9.0(新モース)・650~800HV(ビッカース)比重真比重/カサ比重 3.85/2.3適合材アルミ、ステンレスなど化学組成ZrO2 60~7%0 SiO2 28~33% Al2O3 10%以下RoHS指令(10物質対応)対応
フジランダムWA(白色溶融アルミナ研磨材)不二製作所(7件のレビュー)¥3,198~税込¥3,518~
1袋(4kg)ほか
当日出荷から翌々日出荷
一般的に白色溶融アルミナと呼ばれるブラスト用研磨材(メディア)です。鉄分などの不純物が少ない高純度のアルミナ研磨材です。
移り錆びを気にする加工物に適しています。また、白色ですので被加工物が黒っぽくなりません。
サンドブラスト・ウェットブラスト用の研磨材、研削材です。
用途真空装置部品クリーニング(CVD・スパッタリング関係の冶具クリーニング)、バリ取り、ガラス・水晶・シリコン切削、真空蒸着冶具部品(ドーム・防着板・チャンバー部品)
フジランダムA(褐色溶融アルミナ研磨材)不二製作所(14件のレビュー)¥2,498~税込¥2,748~
1袋(4kg)ほか
当日出荷から翌々日出荷
一般的に褐色溶融アルミナと呼ばれるブラスト用研磨材(メディア)です。鋭い角と適度な靭性を持った粒子で、研削力が大きく、繰り返しの使用による粉塵の発生が少ない事が特徴です。
サンドブラスト・ウェットブラスト用の研磨材、研削材です。
用途錆取り、塗装前処理、溶射の前処理、ロー付けの前後処理、メッキ前処理、コンクリート剥離、硝子彫刻、留置針の接着前処理、原子力部品の除染、金属のシボ加工硬度12.0(新モース)・HK2020(ヌープ硬度)