電動散布機・撒きざんまい(撒きざんまいリチウムBT付+KT-8FRX電動運搬車エネトラ4鉛蓄電池24V付)セット和コーポレーション4日以内出荷
満充電で、連続2時間の田んぼの肥料撒きが作業行えます。(電動肥料散布機は連続10時間使用可能) 一反分はおそよ15分(※メーカー計測)とスピーディーな作業を実現しました。ホッパー容量も60Lと大容量なので、肥料の補充動作が少なくなります。散布範囲は約5メートル、落下口を開き、回転インペラーの回転で散布します。荷台には80kg以内の荷物の積載が可能ですので、追加肥料を積載した状態で散布でき、肥料を取りに行く労力軽減、時間の短縮にもなります。散布落下口の回転インペラーは速度調整可能。手元のダイヤルで無段階に調整します。回転速度により好みの散布幅に調整できます。
用途不整地路面や悪路の環境で、台車上には40kg、肥料散布機内も40kg、合計80kgを積載して肥料撒きが行えます。粒状肥料散布や乾燥肥料散布に。付属品(KT-60ELB)リン酸鉄リチウムバッテリー1個、網カバー1枚、レインカバー1個、六角棒レンチ1ヶ、KT-8FRX取付用接続アタッチメント1セット/(KT-8FRX)エネトラ4電動台車1台、24V鉛バッテリー1ヶ寸法(mm)(KT-60ELB)幅550×長880×高690/(KT-8FRX)幅510~590×長1558~1658×高870~980質量(kg)(KT-60ELB)10kg/(KT-8FRX)42kg容量(L)60基本スピード(前進)~5km/h(後進)~3km/h(KT-8FRX)最大積載量(kg)120(KT-8FRX)モーター(KT-60ELB)PWM方式無段階制御/430W(KT-8FRX)バッテリー24V10Ah鉛蓄電池(KT-8FRX)、48000mAh/153Whリン酸鉄リチウムバッテリー(KT-60ELB)タイヤタイプエアー入不整地ラグタイヤ、後輪ストッパー付ノーパンクタイヤ(KT-8FRX)登坂角度最大:12度(KT-8FRX)ホッパー容量(L)60L(KT-60ELB)