XMINGスマートプロジェクターWIS6日以内出荷
Dolby Digital Plusに対応し、5W+5W(Powered by Boston Acooustecs)スピーカードライバーで臨場感あふれるサウンドを実現。GoogleTV搭載でより優れた操作性を実現し、NETFLIX、YouTubeへのアクセスはリモコンを押すだけ。さらにGoogleアシスタントを搭載したリモコンによりリモコンボタンを押して話かけるだけの音声検索でストレス無し。フルHDの高解像度&HDR10対応で細部までクリアかつリアルな質感の画像が楽しめます。
仕様投影パラメーター:光源:LED、標準解像度:1920×1080px、投影比率:1.25:1、コントラスト:Typ1500:1、レンズフォーカス:オートフォーカス、自動障害物回避機能:有、自動スクリーン調整:有、台形補正:全方向自動台形補正質量(kg)2.07消費電力(W)定格100以下、待機0.5以下外形寸法(高さH×幅W×奥行D)(mm)190×127×207保管温湿度範囲-20~+55℃/90%以下動作温湿度範囲0~40℃/-80%入力電源DC19V 6.32A端子HDMI×1、USB×1、3.5mmステレオミニ×1OSAndroidTV OSワイヤレス通信Wi-Fi IEEE802.11a/b/g/n/ac2.4GHz/5GHz、Bluetoothノイズレベル30dB以下 表示モード 周囲温度25℃Bluetoothver.5.0音声オーディオ接続:Dolbyオーディオ、スピーカー:5W+5Wフルレンジ Powered by Boston acousticsストレージ2G DDR/16G eMMC