360度回転デュアルカメラ内視鏡SK(新潟精機)4日以内出荷
360度回転のデュアルカメラ搭載により、前方+側面の同時確認が可能です。IP68仕様のケーブルで、曲がった管の中も確認、撮影ができる工業用内視鏡です。大きく見やすい4.5インチIPSディスプレイを採用しています。カメラはIP68相当の防塵防水性能を備え、耐油性能もあるため、厳しい環境下の観察にも安心して使用できます。1920x1080の動画、静止画をmicroSDに保存が可能です。カメラ前方、側面をそれぞれ照らす白色LEDで暗い管内でも明るく照らしながら記録します。
用途曲がった管の中も見ることができる工業用仕様焦点深度(mm):15-30材質●本体:プラスチック●ケーブル:プラスチック径(Φmm)カメラ:9電源USBバスパワー本体寸法(mm)W170×H36×D100本体質量(g)310連続使用時間(時間)約3記録画素数(pixels)2592×1944(静止画)、1920×1080(動画)照明白色LED8(前方)、1(側面)、4(本体)インターフェースUSB Type-C視野角70°記録ファイル形式JPEG(静止画)/AVI(動画)画素数500万画素RoHS指令(10物質対応)対応関連資料(1.37MB)記録メディアmicroSDカード(128GB以下Class10以上)取扱説明書(0.62MB)動作温度範囲(℃)0-90(カメラ)、5-40(本体)モニターサイズ4.5インチ