質量(g)約850タイプ開閉・通電タイプ極数1極消費電力(W)約7接点構成1a端子形状コネクタ端子(コイル端子)、ねじ端子(接点端子)通電電流(A)短時間:450(10分間)絶縁抵抗(MΩ)コイル-接点間:1000 以上、同極接点間:1000 以上使用周囲温度(℃)-40~85℃ (ただし、氷結および結露のないこと)接触抵抗(mΩ)30以下(Typ. 0.2 mΩ)耐振動(耐久)10~55~10Hz 片振幅0.75mm(加速度:2.94~88.9m/s2)耐衝撃(耐久)490m/s2復帰電圧定格電圧の8%以上耐振動(誤動作)10~55~10Hz 片振幅0.75mm(加速度:2.94~88.9m/s2)耐衝撃(誤動作)200m/s2機械的耐久性20万回電気的耐久性DC400V 200A 3000回以上DC400V 300A 1000回以上最大許容電圧(V)定格電圧の130%(at23℃10分以内)遮断電流(A)最大:DC400V2500(1回)過負荷しゃ断:DC400V700(40回以上)逆極性しゃ断:DC200V-200(1000回以上)動作時間(ms)50以下定格通電電流(A)300復帰時間(ms)30以下接点最大許容電圧(V)400接点最大許容電流(A)300負荷電流(A)最小1電圧降下(V)0.1 以下(300A通電時)耐電圧(V/min)コイル-接点間:2500以上、同極接点間:2500以上動作電圧(V)定格電圧の75%以下使用周囲湿度(%RH)5~85接点定格制御容量(抵抗負荷)DC400V 300A