衛星放送受信屋内用同軸ケーブル富士電線工業3日以内出荷
軟銅線を内部導体に用い、発泡ポリエチレンを絶縁体とし、その上に外部導体1(アルミラミネートテープ)と外部導体2(錫めっき軟銅線編組)を施し、その上にビニルシースを施した同軸ケーブルです。
用途衛星放送及び一般のテレビジョン受信用機器、並びにその関連機器間の接続に使用します。仕様(JIS認証番号)JE0507012規格5CJIS規格C3502最高使用温度(℃)60仕上外径(mm)7.7±0.5曲げ半径(mm)77以上絶縁体標準厚さ(mm)1.98シース標準厚さ(mm)0.95内部導体(mm)1.05特性インピーダンス(Ω)75±3最低使用温度(℃)(固定/移動)-25/-15