質量(kg)8.1材質(本体)CAC406寸法L(mm)160寸法H(mm)200電圧(V)AC100/200(50/60Hz)、AC110/220(60Hz共用)使用圧力範囲(MPa)0~0.1定格電圧(V)AC100/200(50/60Hz)、AC110/220(60Hz共用)最高使用圧力(MPa)0~0.1定格電流(A)AC100V:0.60、AC200V:0.30保護等級防塵・防沫・屋内用(屋外で使用する場合は、TB-03型端子箱を併用)絶縁種別H種寸法G(mm)45流体温度(℃)5~180(温水の場合100以下)起動電流(A)AC100V:2.50、AC200V:1.25取付姿勢水平配管にコイルを上にした正立取付適合流体蒸気・水・空気・油(灯油・軽油程度)周囲温度(℃)5~60弁前後の最小差圧(MPa)0端接続JIS Rcねじ材質(弁体)SUS/PTFEディスク入許容漏洩量蒸気・水・油:なし(圧力計目視)、空気:50mL/min(標準状態)以下(0.05~1.0MPa時)流体粘度(cSt)20以下Cv値50寸法d2002/02/01ポート径(Φmm)60耐圧試験圧力(MPa)(水圧にて)2.0