仕様電源ユニット内蔵適合(交換電池)FK748、(ガード)FK42533セット内容器具本体:NNF41030JLT9、ランプ:LDL40SN1925K長さ(mm)1250幅(mm)65質量(kg)1.8高さ(mm)88材質(本体)亜鉛鋼板(白色)消費電力(W)23定格電圧(V)100~242光源非常時LDL40S・N/19/25-K 1灯点灯(2500lm)、常時LDL40S・N/19/25-K 2灯点灯寸法(幅W×長さL×高さH)(mm)65×1250×88器具・セットセット品色温度(K)5000LEDランプLDL40S・N/19/25-K推奨ランプFHF32EX-N-H光源色昼白色エネルギー消費効率(Lm/W)105.2光源寿命40000時間(光束維持率85%)光束(Lm)2420明るさ(Lm)2420演色指数(Ra)80材質(反射板)亜鉛鋼板(白色)調光の可否可