用途羽虫、蠅の電撃殺虫仕様吊り下げ型、虫受トレイ付、保護ガード付、引きひもスイッチ付、吊り下げチェーン・ヒル釘付質量(kg)9.7材質(本体)鋼板電源(V)AC100(50/60Hz共用)寸法(長さL×幅W×高さH)(mm)525×240×260有効面積(m2)60~100入力電流(A)0.72/0.55(50/60Hz)使用場所屋内専用使用ランプFL15BL(2本)RoHS指令(10物質対応)対応2次電圧(V)3500取付け高さ(cm)地上180以上二次短絡電流(A)0.018/0.015(50/60Hz)入力電力(W)41/34(50/60Hz)