用途薬品等の計量仕様スパン調整:外部校正分銅による手動スパン調整出力IR通信電源【標準型】単1アルカリ乾電池(LR20)4本、または単1マンガン乾電池(R20PU)4本、連続約1000時間駆動、(アルカリ乾電池使用時・バックライトOFF時)、【防塵・防水構造】単1マンガン乾電池(R20PU)4本、連続約400時間駆動(バックライトOFF時)温度範囲(℃)5~35表示部バックライト付きLCD、文字高さ25mm、7セグメント、最大7桁湿度範囲(RH)80%以下(但し結露のないこと)風袋引き範囲全ひょう量過負荷時表示ひょう量+9目盛り超過時「o-Err」表示防爆認証本質安全防爆構造:第TC19402号(AZ-B) 第TC19712号(AZ-BWP)