BC 9000EVO+ バッテリーチャージャー&テスター(12V用)BC BATTERY CONTROLLER10日以内出荷
BC 9000EVO+はマイクロプロセッサが自動8サイクルのアルゴリズム充電システムを装備し、200アンペアまでのオートバイや自動車等のバッテリーの回復充電とメンテナンスが可能です。また、12V全鉛バッテリーの脱硫酸、分析およびメンテナンス機能や上部LCDディスプレイの指示で、クランキング電圧測定やバッテリーと車両間の充電システムのテスト機能も搭載したモデルです。3モード切替対応 BIKE:1.2~60Ah MAX1A CAR&AGM:40~200Ah MAX9A
用途※自動車用(12V用)セット内容本体、車体側接続コード付、ターミナルクリップ付外形寸法(mm)177×127×70入力電圧(V)AC 100 、50~60 Hz充電電圧(V)13.8/14.4充電電流(A)最大9動作温度(℃)-20~+50