コードレス冷温庫(3部屋タイプ) 電池2個付き仕様HiKOKI(旧:日立工機)3日以内出荷から6日以内出荷
「温かいと冷たいを一緒に。どこへでも。」ラインナップ拡充!待望の3部屋モード搭載の大型モデル!温度表示が横位置になりより見やすく。仕切り版自動検出機能付きで自動で部屋数を切替(自動検知オフも可能)3部屋時、最大温度差78℃ 冷凍・冷蔵・保温が1台で!17段階温度設定(ー18℃~60℃)蓄電器2個装着で長時間使用可能電池1個でも使用可能シーンに合わせて3種類の電源に対応可(蓄電池/AC100V/車載電源DC12/24V)安定感のあるキャスターで現場でスムーズに持ち運びできる本体に充電機能を内臓(外部電源で使用しながら蓄電池の充電が可能)JIS保護等級IPX4レベルの生活防水対応USB出力ポート搭載(USB/USB Type-C)12V出力ソケット搭載ドレンコック付庫内LEDライト付(両側2か所)通常のセットにマルチボルト蓄電池(BSL36A18X)がついてくる特別セット!
用途食品・飲料の冷蔵、冷凍、保温仕様【冷却方式】コンプレッサ・霊媒ガス(R134a 26g)圧縮、【加温方式】ワイヤーヒーター、【蓄電池装着可能数】最大2個付属品マルチボルト蓄電池(BSL36B18X)×1個、ACアダプタ、車載用DCコード(3m)、クリアトレイ、仕切板適合BSL14××シリーズ、BSL18××シリーズ、マルチボルト蓄電池質量(kg)21.1(BSL36B18X装着時)色フォレストグリーン使用温度範囲(℃)(外気温)0~40出力【USB】USB-A:5V/2.4A、USB-C:5V/3A・9V/2.2A設定温度(℃)-18および-15~60(5℃単位)※2部屋モード時の最大設定温度差は30充電時間(分)BSL36B18X:約220(気温20℃時)入力電源リチウムイオン電池14.4V/18V/マルチボルト、AC100V(50/60Hz)、車載電源DC12/24V寸法(縦×横×高さ)(mm)340×829×450庫内容量(L)仕切板なし:36/仕切板あり:左8、中央8、右15関連資料(0.53MB)