仕様【ハンドルポール】伸縮:4段階調節(最大524mm延長)付属品台車(バッテリーセット済)、収納袋【荷締めベルト長、荷締めベルト短、バックル、充電アダプター、電源コード】、日本語取扱説明書質量(kg)約30色ブラック角度(°)最大階段:35最大積載量(kg)150荷台寸法(幅)(mm)483寸法(幅W×高さH×奥行D)(mm)524×1056~1586×655連続使用時間約80分(80kgの荷物を載せた場合)キャスター径(Φmm)125バッテリー24V 13Ahモニター出力24V 200W充電時間(時間)約3~4折りたたみ寸法(mm)524×1056×310使用充電器入力:AC100-240V(50/60Hz)2.5A、出力:DC29.4V 2A荷台寸法(奥行)(mm)515昇降速度約20~36段/分(3段階調整)※80kgの荷物を載せた場合※踏面約270mm、蹴上約190mmにて測定