デジタルマルチメータ杉原産業(1件のレビュー)5日以内出荷
測定項目を絞り低コストを実現しました電圧(直流、交流)、電流(直流)、抵抗、導通チェック機能(ブザー)、ダイオード等の重要項目はカバーしています精度が高くてノイズに強い二重積分型A/D変換方式を採用しています衝撃緩和クッションカバー付き、オートパワーオフ(約15分)、液晶バックライト、データホールド機能確認用電池(角型9V)を装填済み、すぐにお使いいただけます
その他【静電気耐性】2000V付属品テストリード(約59cm)、9V角型乾電池(動作確認用)、取扱説明書質量(g)158(電池含む)電流(A)【DC】200μ/2m/20m/200m/10 / ±(2.0%rdg+10d)測定項目電圧(直流、交流)、電流(直流)、抵抗、導通チェック機能(ブザー)、ダイオード、電流増幅率hFE交流電圧(V)200/600 / ±(2.0%rdg+10d)抵抗(Ω)200/2K/20K/200K/2M / ±(1.0%rdg+4d)(精度は最高精度を表示)直流電圧(V)200m/2/20/200/600 / ±(0.5%rdg+3d)(精度は最高精度を表示)大きさ135×67×33mm最大表示1999カウント使用温湿度範囲0~40℃、80%RH以下(ただし結露の無い事)計測方式二重積分型A/D変換方式