温湿度カードロガーCHINO(チノー)27日以内出荷
温湿度カードロガーは、小形・軽量の本体に温度・湿度を各6000データ収録できるカードサイズのロガーです。湿度センサには、静電容量式高分子フィルムによる互換形の湿度素子を採用し、高精度、高信頼性の湿度計測ができます。データの読み出しや収録条件の設定は、本体またはパソコンから簡単にできます。トレーサビリティ証明書、検査成績書の発行が可能(別売)温度・湿度を同時に計測。それぞれ6000データを収録電池切れでも収録データを長期保持10秒ごとに温湿度測定および表示更新を行うリアルタイムモニタ機能を搭載互換形湿度素子に静電容量式高分子フィルム採用収録間隔は1~60分間隔で任意設定(10分間隔で40日間可能)データ読み出し/設定は本体またはパソコンで可能用途コンピュータ室の温湿度管理住宅設備関連機器の試験データ記録生鮮野菜、生花の鮮度管理電気・通信機器の環境管理気温、湿度などの環境計測電子機器工場などの温湿度管理美術館、博物館の温湿度管理定温倉庫、コンテナの温湿度管理温室内の温湿度管理試験・研究や、教材用
質量(g)約95(乾軍池含む)使用温度範囲(℃)【本体】-20~55、温湿度センサ部:-30~60(ただし結露しないこと)電源単4乾電池2本、電池寿命…約1年(25℃、10分間隔で収録時)表示反射形液品表示寸法(幅W×高さH×奥行D)(mm)54×110×20.4、温湿度センサ部:18×53×11材質(ケース)ABS樹脂入力点数温度1点、湿度1点温度測定範囲(℃)-30~60温度精度測定温度-5~50℃…±0.5℃±1digit、上記測定温度以外…±1.0℃±1digit、湿度:±3%rh±1digit(25℃±2℃/0~90%rhにおいて)※5~60℃以外、90%rh以上は精度外、温度係数±0.1%rh/℃(5~60℃)湿度測定範囲(%)0~100(ただし結露しないこと)表示内容現在のデータ:月・日・時・分・測定温度(℃)・測定湿度(%rh)、読み出しデータ:月・日・時・分ごとの収録データ、最高温度・湿度、最低温度・湿度、平均温度・湿度、記定パラメータ:時計/年・月・日・時・分(うるう年対応)、開始時刻/月・日・時・分、測定間陥/1~60分(設定分解能1分)、上限および下限警報設定値、警報:啓報発生時に「ALARM」の文字を表示、電池切れ表示:電池電圧低下時は表示を強制点滅表示(液晶表示全体)データ数収録:温度・湿度 各6000データ通信機能専用データ読取器(別売)との近赤外光通信、専用解析ソフトによる各種パラメータ設定、収録データおよび収録条件の読み出しモード収録:所定の条件による自動停止(10分間隔の測定で40日問のデータを収録)アズワン品番67-4916-41