大容量コンパクトバッテリー&ソーラーパネルセットファミリー・ライフ12日以内出荷
停電時やアウトドアに活躍するソーラーパネルと大容量バッテリーのセットソーラーパネルにスマホや機器を直接繋いで充電も可能小型なのに大容量!!太陽光でいつでも充電OK!バッテリー残量がひと目でわかる表示付き天面に充電ポート搭載:入出力できるUSB-C搭載、出力ポート4つ(一つは急速充電用)LEDライト付き:明るさ2段階調節、2種の非常用点滅充電可能回数・時間の目安(約):スマートフォン14回、タブレット9回、ポータブル扇風機25時間、LEDランタン50時間、電気毛布26時間AC電源(コンセント)で約10時間、ソーラーパネルで(晴天時の昼の日照)約8~10時間でフル充電可能。4種の保護機能(過電流・過電圧・短絡・過熱保護)付きで安全。折りたためばコンパクト!大容量50,000mAh:スマホ・iPhoneを約14回充電可能4本の充電ケーブル内蔵でケーブルを探す必要なし!スマホ1台約1時間で急速充電可能軽量コンパクト:500mlペットボトルとほぼ同じ大きさ!バッテリー約1kg持ち運びラクラク!6ヶ月間保証書付き
仕様【ソーラーパネル】出力ポート:USB-C(5V/2.4A・9V/2A・12V/1.5A)・USB-A(5V/2.4A・9V/2A・12V/1.5A)、合計出力:24W(最大)セット内容バッテリー本体、USBケーブル、充電アダプター、ソーラーパネル本体、カラビナ×2、取扱説明書材質バッテリー:ABS・PC、ソーラーパネル:シリコンパネル・ナイロン質量(kg)バッテリー:(約)1、ソーラーパネル:(約)0.75バッテリー電池定格容量:50000mAh・3.7V・185Wh・リチウムポリマー電池、出力:最大22.5W(各出力ポート合計)、入出力ポート:USB-C[急速対応](5V/3A・9V/2A・12V/1.5A)、入力ポート:Lightning(5V/2.1A)・USB-micro(5V/2.1A)、出力ポート:USB-1[急速対応](10V/2.25A・5V/3A・9V/2A・12V/1.5A)・USB-2/3/4(5V/3A)×3、出力ケーブル:USB-C Cable[急速対応](10V/2.25A・5V/3A・9V/2A・12V/1.5A)・Lightning/USB-C Cable2(5V/2A)寸法(幅W×奥行D×高さH)(cm)バッテリー:(約)8.3×5.6×17.8、ソーラーパネル:(展開時)(約)93.5×25×1、(収納時)(約)25×19×3.5