デジタル風速計サンワサプライ(1件のレビュー)予約販売
風向きが突然変わっても安定した測定のできる、カップ式風速計です。風速を測定の際、気温も確認することができます。屋外イベント、スポーツ大会、ゴルフ、ウィンドサーフィンから、作業現場、農業、漁業など、幅広い分野で風力測定にご利用いただけます。防塵・防滴IP54機能付きで、屋外でも安心して使用できます。暗いところでも表示が見やすいバックライト機能が付いています。三脚固定穴(1/4インチネジ)付きで、三脚でご使用いただけます。約15分間使用しないと、自動的に電源OFFになるオートパワーオフ機能付きです。オートパワーオフ機能は設定を解除することもできます。電池が少なくなると電池残量アイコンが表示され、電池交換をお知らせします。
仕様重量:約123g 切替可能な測定単位:m/s、km/h 動作条件:-20℃~60℃、10%RH~90%RH 保存条件:-20℃~60℃、10%RH~75%RHセット内容風速計、単四乾電池(テスト用)×3本、収納ケース、取扱説明書・保証書寸法(mm)W58×D48×H150.5測定範囲風速/0.7~30.0m/s温度/-20℃~60℃電源単四乾電池×3本測定項目風速精度風速/±(3%+0.3m/s)温度/±1.5℃分解能風速/0.1m/s温度/0.1℃機能バックライト付きカラーLCDディスプレイ、風速と温度測定、最大値/最小値を記録、単位(m/s、km/h)を切替え、電池残量表示機能、自動電源オフ機能(約15分、解除可能)防塵・防滴IP54バッテリー寿命約60時間