デジタルサウンドレベルモニタNSK3日以内出荷
・騒音+温度/湿度も可視化し、環境管理に最適です。・デジタル表示の文字サイズ(タテ53×ヨコ33mm)が大きく視認性が高い。・壁掛け/置き型兼用で、設置場所を選ばない充電タイプ。・測定値の騒音レベルによって顔マークが表示される騒音レベルインジケータ表示付き。・バッテリー残量および充電状態によりランプの色が変わるバッテリー残量ランプ付き。
用途・変化する音を騒音値(dB)として騒音測定します。・作業現場、オフィスなどの労働環境の改善やご近所トラブル回避の目安として。・マイクセンサが周囲の音の大きさを測定し、騒音値をデジタル表示する機器です。・3段階(高速/中速/低速)の測定速度で切替可能。・画面明るさ調整可能セット内容本体、充電用ケーブル(約2.5m)材質本体:PP測定範囲40~100dBA使用温度範囲(℃)5~40電流(A)1本体質量(g)約320分解能0.1dBA連続使用時間画面明るさ最大時で5時間※画面の明るさによって変わります周波数補正特性A気圧(hPa)約861.85~1061.79バッテリー「内蔵]リチウムポリマー電池 3.7V 2000mAh使用湿度範囲20~70%本体サイズ(mm)W270×H90×D35周波数範囲50Hz~8.5kHz測定誤差±3.0dBA充電電圧(V)5充電時間(時間)2.5~8 ※充電条件によるRoHS指令(10物質対応)対応