形状ストレート使用温度範囲(℃)120以下適合規格JIS B2031:50A~200A最高使用圧力(MPa)1.37(+120℃以下の静流水)、0.98(+120℃以下の油、脈動水、空気)、0.20(+120℃以下のガス)、0.69(飽和蒸気)接続方式管フランジ使用流体水、油、空気、蒸気、ガス最高許容圧力(MPa)1.4(-10~120℃以下の静流水)、1(-10~120℃以下の油・脈動水・空気)、0.2(-10~120℃以下のガス)、0.7(飽和蒸気(171℃))ハンドル形状ハンドル無し材質(ガスケット)非石綿シート極軟鋼材質(ヒンジピン)C3771BD材質(プラグ)SS400材質(ボールシート)CAC406材質(ボディ)FC200クラス10K接続形状フランジ:JIS B2239 10K材質(シールリング)CAC406バルブ種類チャッキバルブ