カテゴリ

  • 照明(58)
  • 自動車補修部品(6)
  • フォークリフト・産機・建機用品(2)
  • 制御機器(1)
  • ポンプ・送風機・電熱機器(1)

「110v 5w E12」の検索結果

68件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
なつめ電球 東京メタルなつめ電球東京メタル
219税込241
1個
6日以内出荷
オレンジにうっすらと光ります。常夜灯・残置灯・灯明用などに適します。
寸法(mm)T20×48質量(g)4.5消費電力(W)5口金E12全光束(Lm)10使用電圧(V)AC100寿命5000時間
長寿命ナツメ球 E12 5W 2個入 オーム電機長寿命ナツメ球 E12 5W 2個入オーム電機
199税込219
1個
3日以内出荷
定格寿命10000時間の長時間設計で約3倍長持ち ※メーカー従来品比2個入
形状T-20直径(Φmm)20定格110V-5W全高(mm)48口金E12定格寿命(時間)10000仕上クリア
長寿命ナツメ球 E12 5W オーム電機長寿命ナツメ球 E12 5Wオーム電機
119税込131
1個
3日以内出荷
定格寿命10000時間の長時間設計で約3倍長持ち ※メーカー従来品比
形状T-20直径(Φmm)20定格110V-5W全高(mm)48口金E12定格寿命(時間)10000仕上クリア
長寿命ナツメ球 E12 5W オーム電機長寿命ナツメ球 E12 5Wオーム電機
119税込131
1個
5日以内出荷
定格寿命10000時間の長時間設計で約5倍長持ち ※メーカー従来品比
形状T-20直径(Φmm)20定格110V-5W全高(mm)48口金E12定格寿命(時間)10000仕上ホワイト
長寿命ナツメ球 オーム電機長寿命ナツメ球オーム電機(1件のレビュー)
209税込230
1セット(2個)
3日以内出荷から9日以内出荷
定格寿命10000時間の長時間設計で約3倍長持ち ※メーカー従来品比
形状T-20全高(mm)48口金E12定格寿命(時間)10000直径(mm)20
ローソク球5W透明 旭光電機工業ローソク球5W透明旭光電機工業
99税込109
1個
9日以内出荷
全長(mm)52定格電圧(V)110口金E12ガラス球径(mm)25RoHS指令(10物質対応)対応
シャンデリア球E12ホワイト15W 旭光電機工業シャンデリア球E12ホワイト15W旭光電機工業
439税込483
1個
9日以内出荷
全長(mm)96ガラス球:ホワイト定格電圧(V)110口金E12ガラス球径(mm)32RoHS指令(10物質対応)対応
カラーシャンデリア球25W耐熱グリーン 旭光電機工業カラーシャンデリア球25W耐熱グリーン旭光電機工業
629税込692
1個
7日以内出荷
全長(mm)96ガラス球:耐熱透明グリーン定格電圧(V)100/110口金E12ガラス球径(mm)32RoHS指令(10物質対応)対応
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
ナツメ球 15W クリア 1個入り YAZAWA(ヤザワコーポレーション)ナツメ球 15W クリア 1個入りYAZAWA(ヤザワコーポレーション)
159税込175
1個
翌々日出荷
長寿命に設計された電球常夜灯や電飾にオススメ
仕様●本体寸法:約Φ20×H48mm●本体質量:約5g●定格電圧:100/110V●定格消費電力:15W●設計寿命:約2,000時間●口金:E12アズワン品番65-8305-32
ナツメ球 10W クリア 1個入り YAZAWA(ヤザワコーポレーション)ナツメ球 10W クリア 1個入りYAZAWA(ヤザワコーポレーション)
159税込175
1個
当日出荷
長寿命に設計された電球常夜灯や電飾にオススメ
仕様●本体寸法:約Φ20×H48mm●本体質量:約5g●定格電圧:100/110V●定格消費電力:10W●設計寿命:約3,000時間●口金:E12消費電力(W)10アズワン品番65-8305-33
ミニボールランプG30透明5W 旭光電機工業ミニボールランプG30透明5W旭光電機工業
229税込252
1個
当日出荷から12日以内出荷
全長(mm)46径(Φmm)30定格電圧(V)110口金E12定格消費電力(W)5定格寿命(時間)3000電球形状ミニボール球
ローソク球 C7 5W E12 2個入 クリア マクサー電機ローソク球 C7 5W E12 2個入 クリアマクサー電機
169税込186
1個
8日以内出荷
ナイトライト、仏壇仏具、キャンドルライト、シャンデリアなどに最適。クリア
型式C7消費電力(W)5定格電圧(V)100/110口金E12電球形状ローソク球光色クリアRoHS指令(10物質対応)対応
ナツメ球 T20 5W サック入 ホワイト マクサー電機ナツメ球 T20 5W サック入 ホワイトマクサー電機(1件のレビュー)
79税込87
1個
4日以内出荷
T20ナツメ球。スリーブ入り
型式T20電圧(V)100/110口金E12定格ランプ電力(W)5電球形状ナツメ球光色ホワイトRoHS指令(10物質対応)対応
ローソク球 C7 マクサー電機ローソク球 C7マクサー電機
139税込153
1個
6日以内出荷から8日以内出荷
仏壇仏具などの電灯器具にご使用いただけるローソク型電球。
型式C7定格電圧(V)100/110口金E12電球形状ローソク球光色ホワイトRoHS指令(10物質対応)対応
ナツメ球 5W 2個入 ホワイト マクサー電機ナツメ球 5W 2個入 ホワイトマクサー電機
99税込109
1個
当日出荷
蛍光灯やデスクスタンドなどの常夜灯に。もっともオーソドックなタイプのナツメ球です。
電圧(V)100/110口金E12定格ランプ電力(W)5直径×長さL(Φmm×mm)20×50電球形状ナツメ球光色ホワイトRoHS指令(10物質対応)対応
電磁ルーパーポンプ ニクニ電磁ルーパーポンプニクニ
64,980税込71,478
1個
4日以内出荷
装置搭載用!超小型電動ポンプの決定版!・腐食性流体の移送が可能・完全自吸型ポンプ
用途・ガス分析用・医療・研究用・肥料分配用・腐食液の循環・サンプリング
グロー球・ナツメ球お取り替えセット YAZAWA(ヤザワコーポレーション)グロー球・ナツメ球お取り替えセットYAZAWA(ヤザワコーポレーション)
289税込318
1個
4日以内出荷
RoHS指令(10物質対応)対応
長寿命ナツメ球 5W オーム電機長寿命ナツメ球 5Wオーム電機
239税込263
1セット(2個)
当日出荷
白熱電球 ナツメ球定格寿命12,000時間の長時間設計で約4倍長持ち(従来品比)屋内専用(屋外使用禁止)
口金E12形状T-20定格100/110V-5W全高(mm)20定格寿命(時間)12000直径(mm)20
ナツメ球 T20E12 5W オーム電機ナツメ球 T20E12 5Wオーム電機
169税込186特価
1個ほか
当日出荷から9日以内出荷
口金E12、5Wのカラーなつめ球常夜灯にもお使いいただけます。白熱球のやさしい明り屋内専用(屋外使用禁止)
口金E12形状T-20定格110V-5W全高(mm)48直径(mm)20
ナツメ球 T20E12 15W オーム電機ナツメ球 T20E12 15Wオーム電機
199税込219
1個
当日出荷
屋内専用(屋外使用禁止)
消費電力(W)15定格110V-15W口金E12形状T-20全高(mm)48直径(mm)20ガラス色フロスト
ナツメ球 T20E12 5W オーム電機ナツメ球 T20E12 5Wオーム電機
199税込219
1個
3日以内出荷
屋内専用(屋外使用禁止)
口金E12形状T-20消費電力(W)5定格110V-5W全高(mm)48直径(mm)20ガラス色フロスト
パイロット球 T13E12 110V 5W オーム電機パイロット球 T13E12 110V 5Wオーム電機
229税込252
1個
当日出荷
口金12形状T-13クリア定格110V5W全高(mm)34直径(mm)13
ナツメ球 5W オーム電機ナツメ球 5Wオーム電機
72税込79
1個
当日出荷
常夜灯に便利なナツメ球です。屋内専用(屋外使用禁止)
口金E12形状T-20ホワイト定格100/110V-5W全高(mm)48直径(mm)20
ミニボール球 G50 オーム電機ミニボール球 G50オーム電機
239税込263
1個
3日以内出荷
屋内専用(屋外使用禁止)
形状G-50ホワイト直径(mm)50
ミニボール球 G40E12 25W オーム電機ミニボール球 G40E12 25Wオーム電機
239税込263
1個
3日以内出荷
屋内専用(屋外使用禁止)
長さ(mm)61形状G-40定格100/110V-25W直径(mm)40
ナツメ球 T20-5W オーム電機ナツメ球 T20-5Wオーム電機
99税込109
1セット(2個)
当日出荷
屋内専用(屋外使用禁止)
口金E12定格100/110V-5W
ナツメ球 5W オーム電機ナツメ球 5Wオーム電機
99税込109
1セット(2個)
当日出荷
5Wナツメ球(ホワイト)2個入りです。屋内専用(屋外使用禁止)
口金E12定格100/110V-5W
ミニボール球 G30E12 5W オーム電機ミニボール球 G30E12 5Wオーム電機(1件のレビュー)
139税込153
1個
予約販売
屋内専用(屋外使用禁止)
形状G‐30定格110V-5W直径(mm)30全高(mm)46
シャンデリア球 C32E12 25W オーム電機シャンデリア球 C32E12 25Wオーム電機
199税込219
1個
当日出荷から3日以内出荷
屋内専用(屋外使用禁止)
口金E12形状C-32定格100/110V-25W全高(mm)96直径(mm)32
ローソク球 5W オーム電機ローソク球 5Wオーム電機
139税込153
1セット(2個)
当日出荷から3日以内出荷
屋内専用(屋外使用禁止)
口金E12形状C-7定格100/110V-5W全高(mm)52直径(mm)23
ミニボール球 G25E12 15W オーム電機ミニボール球 G25E12 15Wオーム電機
189税込208
1個
10日以内出荷
屋内専用(屋外使用禁止)
長さ(mm)46形状G-25定格110V-15W直径(mm)25
ボール球 G30E12 15W オーム電機ボール球 G30E12 15Wオーム電機
169税込186
1個
3日以内出荷
屋内専用(屋外使用禁止)
口金E12形状G‐30クリア定格110V-15W全高(mm)46直径(mm)30
ボール球 G30E12 5W オーム電機ボール球 G30E12 5Wオーム電機
179税込197
1個
3日以内出荷から14日以内出荷
屋内専用(屋外使用禁止)
口金E12形状G-30定格110V-5W全高(mm)46直径(mm)30
ナツメ球 5W オーム電機ナツメ球 5Wオーム電機
159税込175
1セット(2個)
3日以内出荷
常夜灯に2個入屋内専用(屋外使用禁止)
口金E12ホワイト定格110V-5W
ナツメ球 5W オーム電機ナツメ球 5Wオーム電機(2件のレビュー)
199税込219
1セット(3個)
当日出荷
常夜灯に便利なナツメ球の3個入パックです。屋内専用(屋外使用禁止)
口金E12定格100/110V-5W定格寿命(時間)3000
ナツメ球 5W オーム電機ナツメ球 5Wオーム電機
119税込131
1セット(2個)
当日出荷
ナツメ球2個パック屋内専用(屋外使用禁止)
口金E12定格100/110V-5W定格寿命(時間)3000
ナツメ球 オーム電機ナツメ球オーム電機
119税込131
1セット(2個)
当日出荷から3日以内出荷
屋内専用(屋外使用禁止)
口金E12形状T-20寸法(直径Φ×高さH)(mm)20×48定格100/110V-5W
中ナツメ球(T19タイプ) 東西電気産業中ナツメ球(T19タイプ)東西電気産業
2,198税込2,418
1袋(10個)
当日出荷から翌日出荷
白熱球ですが安価でぬくもりのある光です。
用途配電盤、電飾用、表示用口金E12
中パネル電球(T13タイプ) 東西電気産業中パネル電球(T13タイプ)東西電気産業(4件のレビュー)
2,298税込2,528
1袋(10個)
当日出荷
白熱球ですが安価でぬくもりのある光です。
用途配電盤、表示用口金E12