2000ユニット交換形ダウンライトホスピタル東芝ライテック当日出荷から29日以内出荷
LED処置灯(ユニバーサルダウンライト)LED一体形タイプの特長/寝ているベット上部に取り付けいただくあかりの為、看護の際の明かりとりはもちろん、寝ている人へのまぶしさにも配慮したあかりです。従来のハロゲンタイプの器具と比較し、約80%省エネ。電気代の節約も可能です。電磁波低減LEDダウンライトの特長/電波シールド内のMRI室などにおすすめです。適合規格:CISPR 15・11※ 動作温度範囲:5~40℃LED常夜灯の特長/病室や廊下などの夜間の移動は、つまずいたり転倒したりする恐れがあります。LED常夜灯は、患者さんの睡眠を妨害しないように眩しさを抑制しながら、室内から入口扉の位置が確認でき、ほのかに床面のあかりがとれて患者さんの安全をサポートします。ランプ交換可能/長くご使用いただいた場合に、ランプ光束が低下してもランプ交換が可能です。設置場所に応じ2タイプのあかりが選べます/スポット光は入口扉の位置が確認でき、床面を明るくサポートします。拡散光タイプは直下のまぶしさ(グレア)を極力おさえ、周辺の物体がうっすらと視認できるレベルとなっています。ほのかなあかりで安全をサポート/LEDランプの使用とランプ遮光角45°の器具設計により、患者さんの睡眠を妨げないようにまぶしさを抑制します。室内から入口扉の位置が確認でき、ほのかに床面のあかりがとれ、患者さんの安全をサポートします。多様なラインアップ/埋込穴径はΦ75mmと、より存在感を小さくするΦ40mmの2種類をラインアップ。あかりもスポット光タイプと、直下のまぶしさを抑え、周辺の物体がうっすらと視認できる拡散光タイプの2種類をラインアップ。生理検査室用ダウンライトの特長/高演色で0~100%まで調光可能な生理検査室向けダウンライトです。0~100%のスムーズな連続調光/患者様とモニター両方見やすい明るさに調整など、検査に応じて下限0%~100%まで調光でき、診察がしやすくなります。Ra90の高演色/検査時の患者様の肌の色が自然に見えるため、皮膚や患部の色がはっきりし、ささいな変化もわかりやすくなるなど、的確な診断につながります。眩しさを低減 グレアカット30°/遮光角30°の配光で患者様への不快なまぶしさを低減。検査もしやすくなります。
材質本体/アルミダイカスト、枠/鋼板、反射板/アルミ幅(mm)170質量(kg)1色枠/ピュアホワイト、反射板/銀色鏡面備考断熱施工不可周波数(Hz)50/60定格電圧(V)100~242定格消費電力(W)14.2(100V)14.0(200V)14.1(242V)平均演色評価数Ra:83保護等級IP20遮光度45°光源寿命40000時間(光束維持率85%)付加機能SL端子台/送り端子台付入力電流(mA)145(100V) 72(200V) 62(242V)埋め込み寸法(mm)150点灯方法補助点灯装置:電源ユニット内蔵(本体横出し)距離照射面距離:0.1取付可能高さ(mm)231カテゴリーホスピタルダウンライト配光タイプ広角タイプ