ODELIC(オーデリック)5日以内出荷
安心・便利な、もしものあかり「住宅用非常灯付シーリングライト」。シーリングライトが停電時に非常点灯。自動点灯で暗闇を回避できる、安心で便利な住宅用非常灯付照明です。別売の停電検知装置が停電を検知。30分以上、住宅用非常灯が自動で点灯します。クローム色のモールがさり気ないアクセント。インテリアを選ばないシンプルでカジュアルなデザインです。
仕様通常時メインLED点灯・停電時住宅用非常灯(組込LED)点灯、自己点検機能付、電池内蔵形、ファインアクリル適合別売コネクテッドスイッチ:LC616・LC617・LC618・LC619・LC620・LC621・LC622・LC623・LC624・LC625・LC626・LC627種別住宅用非常灯付シーリングライト材質グローブ:アクリル(乳白)幅(mm)Φ570質量(kg)2色クローム色モール取付グローブ取付:グローブ回転A●本体取付:クイックA高さ(mm)129区分省エネ法区分:Iスイッチ(壁スイッチ)全灯→メモリー点灯(調光・調色)→常夜灯構造虫が入りにくい角度(°)傾斜天井対応:45平均演色評価数(Ra)94色温度(K)2700~6500、(非常用LED)5000電池(交換電池)BB-03050ランプの種類LED一体型光源寿命40000時間LED高演色LED R15クラス2リモコン(別売)RC911・RC913・RC917・RC919・RC921・RC924、お手持ちのスマートフォン(アプリケーション条件対応機種)入数1台光色電球色~昼光色、(非常用LED)昼白色調光方式連続調光100-1%・調色非常灯評定番号(住宅用)AH1-003調光の可否不可エコロジー商品省エネ