PowerColor Radeon RX 9060 XT グラフィックボードPOWERCOLOR7日以内出荷
・AMD Radeon RX 9060 XT搭載・「Reaper」シリーズ・大型の銅製プレートがGPUと直接接触し、さらにVRAM領域もカバーすることで、熱伝達の限界を最大まで引き上げる・最適化されたデュアル90mmファン設計・スマートチップによる温度検出機能を活用し、GPUが60℃に達するとファンが作動し、50℃未満になると停止・金属製バックプレートは非常に高い剛性を持ち、カード全体を補強してPCBの曲がりを防ぐ・2スロットデュアルファン設計・バススタンダード:PCIE 5.0 x16・ストリームプロセッサ:2048 Units・メモリースピード:20.0Gbps・メモリーバス幅:128-bit・映像出力:HDMI 2.1b × 1、DisplayPort 2.1a × 2・補助電源コネクター:8-pin × 1・最小システム電力要件:500W・本体寸法:200×100×39mm、220×120×40mm(w/bracket)
付属品Gaming Gear Intro Card寸法(mm)200×100×39、220×120×40(w/bracket)対応【DirectX】12【OpenGL】4.6構成【GPU】AMD Radeon RX 9060 XTメモリー16GB(GDDR6)コネクタ【補助電源コネクタ】One 8-pin PCI Express Power Connectorスロット2 Slot Dual Fan出力端子1×HDMI 2.1b / 2×DisplayPort 2.1aRoHS指令(10物質対応)対応データレート(bits)128データレート(Gbps)20