型式AHM-37質量(kg)147サイズ16出力(kW)3.7種類変速機取付方式脚取付周波数(Hz)50(200V)、60(200・220V)寸法L(mm)691変速比1/4寸法H(mm)707電流(A)1.46電圧(V)200、200・220電源三相寸法A(mm)320寸法F(mm)185寸法S(mm)28ベルト型式:2322V421S寸法D(mm)260抵抗(Ω)16動摩擦トルク(N・m[kgf・m])80寸法E(mm)100寸法B(mm)320寸法C(mm)260寸法T(mm)25寸法W(mm)7寸法Z(mm)14×40寸法N(mm)460寸法J(mm)60容量(W)35寸法H1(mm)635出力軸トルク〔N・m〕{kgf・m}50Hz・60Hz(50HZ)43~12、(60HZ)34~9.6寸法G(mm)300寸法K(mm)60寸法Q(mm)60寸法R(mm)160寸法U(mm)31ハンドル回転回数17寸法P1(mm)461.5寸法P2(mm)133耐熱クラスB出力軸回転速度(50/60Hz)(min-1[r.p.m])(50HZ)600~2400、(60HZ)720~2880静摩擦トルク(Nm)90寸法M1(mm)170寸法M2(mm)175励磁電圧(V)DC24極数(P)4寸法X(Φmm)238減速機N-CPM-30