種類インダクションモーター極数4周波数(Hz)50/60温度上昇モーターを定格運転後に温度計法で外被温度上昇を測定した値が60℃以下絶縁抵抗(MΩ)100以上(常温、常湿においてモーター定格運転後、モーターのコイル・ケース間をDC500Vメガーで測定した値)使用周囲温度(℃)-10~50(凍結しないこと)シャフト形状GN歯切りギアヘッド取付角寸法(mm)60使用周囲湿度85%以下(結露しないこと)絶縁階級E種(120℃)絶縁耐圧常温、常湿においてモーター定格運転後、モーターのコイル・ケース間に50Hz、1.5kVを1分間印加しても異常を認めません。