軽やかな呼吸・快適な作業が可能です呼吸のしやすさ、快適さを実現しますこの製品の面体は、防じんマスク、防毒マスク両方の国家検定に合格していますホルダーとろ過材を装着すると防じんマスクとして粉じん作業に、吸収缶(3000シリーズ)を装着すると防毒マスクとしてご使用いただけます
用途粉じん作業溶接作業研磨作業仕様【国家検定】RS2合格品適合ろ過材:7711J(吸収缶3000シリーズにリテイナー774を使って装着)材質【面体接顔部】熱可塑性エラストマー【ろ過材】ポリプロピレン【ホルダー】ポリプロピレンサイズM/L吸気抵抗(Pa)80以下粒子捕集効率(%)95.0以上排気抵抗(Pa)70以下ろ過材の種類5744J粒子捕集効率(%)(平均実測値)粒子補修効率99.3%/吸気抵抗55Pa/排気抵抗42Pa適合吸収缶有機ガス用:3301J-55/3301J-100/3311J-55-S1/3311J-100-S1、酸性ガス用:3302J、コンビネーション用:3303J取扱説明書(0.26MB)指定防護係数10