付属品パネル×1、天井補強金具×1、安全ワイヤー×1、型紙×1種別スピーカー:L級(消防法施行規則音声警報音第2シグナルでの測定で92dB(A)以上)、ただし1W時:M級(消防法施行規則音声警報音第2シグナルでの測定で87dB(A)以上)材質エンクロージャ:圧延鋼板めっき処理、本体:難燃性ABS樹脂(樹脂材料難燃グレード:UL94V-0相当)黒(マンセルN1.0近似色)、フレーム:難燃性ABS樹脂(樹脂材料難燃グレード:UL94V-0相当)オフホワイト(マンセルN9.5近似色)塗装、パンチングネット:圧延鋼板オフホワイト(マンセルN9.5近似色)塗装質量(kg)3.7(パネル、天井補強金具を含む)形式エンクロージャ:バスレフ型使用温度範囲(℃)-10~50周波数特性70Hz~20kHz(-10dB)、50Hz~20kHz(-20dB)(半自由音場設置時(天井面中央部取付測定))取付穴径(Φmm)200(最大板厚:37)入力端子着脱式ねじ端子、(+)/(-)各2個(送り配線用)音圧レベル(dB)出力90(1W/1m)適合電線単線:Φ0.5~Φ1.6mm(AWG24~14相当)、より線:0.2~2.5mm2(AWG24~14相当)定格入力(W)30(ハイインピーダンス使用時)インピーダンス(Ω)8、ハイインピーダンス100系:330(30W)/1k(10W)/3.3k(3W)/10k(1W)音響パワーレベル(dB)91許容入力(W)連続プログラム:120(8Ω)、連続ピンクノイズ:60(8Ω)