セキュリティカメラサンワダイレクト(1件のレビュー)4日以内出荷
防犯や野生動物観察に適したセンサー内蔵カメラ高解像度4K撮影が可能最大110度の範囲を感知するセンサー内蔵約20m先まで照らす事のできる850nm赤外線LEDを4x灯内蔵スタンバイモードで最大12ヶ月待機出来る省電力設定3つのセンサーで最大110度をカバーする高感度設計夜間と昼間のモードはセンサーで自動的に切り替えます※夜間はモノクロ撮影になります。雨の中でも使用できるIP66防水設計タイムラプス撮影(インターバル動画撮影)が可能。
仕様赤外線フラッシュ距離:20m、マイク:あり、スピーカー:あり、最大スタンバイ時間:最大12ヶ月/単三乾電池8本使用時※ご使用環境により大幅に異なりますセット内容固定用ベルト/ケーブル長約180cm、miniUSBケーブル/ケーブル長約95cm、専用ビデオケーブル/ケーブル長約95cm、壁取り付け部品セット(固定用ブラケット×1、タッピングネジ×3、コンクリートアンカー×3、六角レンチ×1)形状BOX型形式撮影:静止画/JPEG、動画/AVI電源単三電池8本または4本(電池は別途ご用意ください)レンズf=3.3mm、F=2.0mmセンサーCMOSセンサー周波数850外部出力コンポジット出力速度トリガー:フロントセンサーのみ使用時約0.2秒/サイドセンサー使用時約0.2秒解像度ビデオ:3840×2160/10fps;2688×1520/20fps;1920×1080/30fps;1280×720/60fps;1280×720/30fps;720×480/30fps;640×480/30fps;320×240/30fps、静止画:20MP:5200×3900(interpolated);16MP:4608×3456(interpolated);13MP:4192×3112;8M:3264×2448;5M:2592×1944;3M:2048×1536;1M:1280×960インターバル(撮影)5秒~10分対応メディアmicroSD(SDXC規格対応)/最大256GB防塵防水性能IP66撮影距離(m)日中/1~∞、夜(赤外線LED点灯時)/3~20フォーカス固定画面サイズ2.4インチ撮影モード写真/動画/写真+動画画素数1300万画素連続撮影可能枚数10枚使用場所屋外灯数赤外線LED:40灯画角110度撮影時間(秒)5~10分人感センサー距離:20m※気温や周辺の温度状況など環境により大幅に異なります、範囲:メインセンサー60度サイドセンサー各30度合計110度※気温や周辺の温度状況など環境により大幅に異なります