カテゴリ
- 機構部品(8)
- 制御機器(2)
- 科学研究・開発用品(2)
- 農業機械(2)
- 卓上消耗品(1)
- ヘルスケア(1)
- 自動車純正部品(1)
- 自動車補修部品(1)
- コンプレッサー・空圧機器・ホース(1)
- 家電(1)
- 農具(1)
- フォークリフト・産機・建機用品(1)
- 作業工具(1)
絞り込み
ブランド
- NOK(2)
- マザーツール(2)
- BIGM(丸山製作所)(2)
- KSフィルター(2)
- SMC(1)
- エスコ(1)
- TRUSCO(1)
- ノーブランド(1)
- 武蔵オイルシール工業(1)
- 森清化工(1)
- マルケイ(国際化工)(1)
- MAZDA(マツダ)(1)
- 用美(ヤマコー)(1)
- ギガ・セレクション(1)
- RS PRO(1)
- ビューティフルエンジェル(1)
- シュナイダーエレクトリック(1)
- アルスコーポレーション(1)
- 大阪魂(1)
エコロジープロダクト
「4d-g130」の検索結果

Oリング Gシリーズ(固定用) フッ素
NOK(40件のレビュー)¥1,598税込¥1,7581個当日出荷から4日以内出荷合成ゴム材料の中で最も優れた耐熱性、耐油性、耐燃料油性を有しています。材質FKM-70(4種D)フッ素ゴム色黒種類G形固定用使用温度範囲(℃)-15~200 (MAX220)機能耐熱、耐油、耐燃料油JIS規格JIS B 2401 4種D硬さ(デュロメータA)70(±5)JASO規格JASO F404 4種D材料記号F201
Oリング Gシリーズ固定用(フッ素)
武蔵オイルシール工業(3件のレビュー)¥999税込¥1,0991個当日出荷から8日以内出荷構造が単純にも関わらず自封作用でシール性能が良好である。高圧にも安定した密封性能を発揮します。取り付けのスペースがコンパクトですみ、装着が簡単である。シールに方向性がないので両側からのシールが可能である。種別G形固定用材質JIS 4種 D(フッソゴム)硬度70(±5)耐熱温度(℃)200
Oリング(固定用 耐熱・耐油タイプ)
森清化工¥729税込¥8021個当日出荷最も優れた耐油性・耐熱性を有し、広範囲に使用できます。(蒸気・ケトン・エステル・アルカリ・アミンには弱い)用途自動車・油空圧などあらゆる産業におけるシール。グリーン購入法適合
フッ素ゴムOリング(耐熱・耐油シリーズ)(固定用)
TRUSCO¥579税込¥6371袋当日出荷Oリングは油圧機器や水回り、半導体装置等の広範囲の産業に使用され、最も汎用性のあるシール材です。耐油・耐薬品性・耐熱性を有する適用範囲の広い素材です。フッ素ゴムのため優れた耐油・耐熱性をもつ、規格材質です。用途農業機械、油圧機器、半導体装置、建設機械、家電製品等、様々な分野の機械に使用され、つぶし代を与えてゴムの弾性によって密閉するシール材。色黒使用温度範囲(℃)-15~200
Oリング G(固定用)フッ素/バイトン
ノーブランド¥569税込¥6261個当日出荷から4日以内出荷耐熱性・耐油性に優れています用途耐熱用、フランジ、バルブ、自動車部品、真空用途等材質JIS B2401 4種D(フッ素ゴム)色黒硬度70(±5)°耐熱温度(℃)200RoHS指令(10物質対応)対応
PPカバー 12cm用丸蓋
マルケイ(国際化工)(1件のレビュー)¥259税込¥2851個当日出荷から5日以内出荷扱いやすさを考えた独自の形状を採用。 スタッキング性能を重視。コンパクトに収納できます。 大きさを判別しやすい持ち手部の切り込み。仕様洗浄機対応材質PP寸法(直径Φ×高さH)(mm)130×20適合品番A21(クリア不可)、A22、A36、A58(クリア不可)、A63、A78、A83、A130、A148、B4、B13、B21、D62、E133、E142、G10、G25(クリア不可)、G47、G55、G56、G112、J2、J7、J12、J29、JP12、JT12、M128、S36、S39、S65(クリア不可)、S75(クリア不可)、T34電子レンジ×食器洗浄機業務用
48.6mm パイプジョイント X継ぎ
エスコ¥2,810税込¥3,0911個当日出荷仕様●適用パイプ:48.6mm●サイズ(mm)(W×D×H):60×60×130●重量(g):840●材質:ダクタイル(溶融亜鉛鍍金処理)●締付工具:六角レンチ(4mm)●止めビス:ステンレスビス(M8-8mm)●パイプ締付時のトルク目安:12.5N(参考値)●パイプと金具接続時の引張強度:578Kg(参考値)●単管パイプΦ48.6mm用
120/130/140/133 ロ-ルピン
アルスコーポレーション¥65税込¥721個翌々日出荷120DX/120B/130シリーズ/140DXシリーズ/133DX-W/QTシリーズ/316用のストッパー金具です。適合品番120B/(部品番号)4、120DX/(部品番号)4、130DX/(部品番号)4、130DX-P/(部品番号)4、130DX-G/(部品番号)4、130DX-Y/(部品番号)4、130DX-V/(部品番号)4、130DX-D/(部品番号)4、130B/(部品番号)4、140DX/(部品番号)4、140DX-P/(部品番号)4、140DX-G/(部品番号)4、140DX-Y/(部品番号)4、140DX-V/(部品番号)4、140DX-D/(部品番号)4、140B/(部品番号)4、140L-DX/(部品番号)4、133DX-W/(部品番号)6、QT-13/(部品番号)4、QT-14/(部品番号)4、KG-QT-14/(部品番号)4、316/(部品番号)4
オフセットコンビネーションスパナ 13本セット
ギガ・セレクション¥9,998税込¥10,9981組翌々日出荷セット内容【呼び寸法8】(A)19 (B)13 (C)4 (D)6 (L)130 質量(g)24【呼び寸法9】(A)21 (B)14 (C)4 (D)6 (L)140 質量(g)30【呼び寸法10】(A)23 (B)16 (C)5 (D)7 (L)150 質量(g)35【呼び寸法11】(A)26 (B)17 (C)5 (D)7 (L)160 質量(g)47【呼び寸法12】(A)28 (B)19 (C)5 (D)8 (L)170 質量(g)54【呼び寸法13】(A)30 (B)20 (C)6 (D)8 (L)180 質量(g)68【呼び寸法14】(A)32 (B)21 (C)6 (D)9 (L)190 質量(g)79【呼び寸法15】(A)34 (B)23 (C)6 (D)10 (L)200 質量(g)89【呼び寸法16】(A)35 (B)24 (C)6 (D)10 (L)210 質量(g)110【呼び寸法17】(A)37 (B)26 (C)7 (D)10 (L)220 質量(g)124【呼び寸法18】(A)39 (B)27 (C)7 (D)11 (L)230 質量(g)149【呼び寸法19】(A)41 (B)28 (C)7 (D)11 (L)240 質量(g)166【呼び寸法22】(A)47 (B)32 (C)8 (D)13 (L)270 質量(g)227材質クロムバナジウム鋼
レンズリング
シュナイダーエレクトリック¥8,798税込¥9,6781個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider Electric。The Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-button。It is marked with black text which reads ARRET D’URGENCE。When the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environments。It is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplace。These practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiency。Benefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 series。The text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operators。The consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible。[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion。IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction。IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)。IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures。IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs。Type 13 conforming to UL 50E Protection against spraying, splashing。Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants。Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation。RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the button。They can also provide clear visual indication when the mechanism is triggered。Some rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a component。This type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-use。What is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
カセットテープクリーナ RS PRO テープ
RS PRO¥19,980税込¥21,9781個7日以内出荷RS Proクリーニングカセット / テープ. 信頼のRS Proブランドがお届けする、手のひらにフィットする優れた品質の光ファイバコネクタクリーナです。この強力なクリーナにより、ファイバコネクタの性能の劣化やファイバの損傷の原因となるは、埃、油、粒子を拭き取ることができます。シンプルなプッシュボタンシャッターを開いて曝け出された適量のクリーニングテープで拭き取ります。人間工学に基づいた快適なデザインで、右利きと左利きのどちらにも簡単に対応することができます。このクリーナシリーズには、白色テープ又は青色テープのタイプがあります。別売りの交換用テープもあります。特長と利点:. 小型軽量 IPAアルコールなしでクリーニング 静電気防止 交換用テープ テープ1個に400枚仕様クリーナータイプ = テープ用途 = D4コネクタ、FCコネクタ、SCコネクタ、STコネクタ包装形態 = パックパッケージサイズ = 160 gサイズ = 130 x 75 x 40mmRoHS指令(10物質対応)対応
スパークプラグRL-95YC
BIGM(丸山製作所)¥739税込¥8131個8日以内出荷部品名称スパークプラグRL-95YC図解NoBSA-420JDAS エンジン(マグネト)部品_No.10、BSA-420JAWG G-3 エンジン(マグネト)部品_No.10、BSA-420JDSG G-4 エンジン マグネト部品_No.10、BSA-420JW エンジン マグネト部品_No.10、BSA-420JAS エンジン(マグネト)部品_No.10、BSA-420JEW エンジン マグネト部品_No.10、MS-130D エンジン リコイルスタータ、マグネト、ガバナ部品_No.17、BSA-420JESG G-4 エンジン マグネト部品_No.10、BSA-420JWG G-3 エンジン マグネト部品_No.10、BSA-420JESG G-4S エンジン マグネト部品_No.10、BSA-420JSG G-3 エンジン マグネト部品_No.10、BSA-420JDSG G-3 エンジン マグネト部品_No.10、BSA-420JSG G-4S エンジン マグネト部品_No.10、BSA-420S エンジン マグネト部品_No.10、BSA-420JDESG G-4S エンジン マグネト部品_No.10など
ボルト
BIGM(丸山製作所)¥79税込¥871個8日以内出荷部品名称ボルト図解NoMSW-70-K シリンダ,ブレザ,スパイラルケース部品_No.36、MSV613-K-A エンジン カバー、マフラ部品_No.17、MS413CA-K エンジン リコイルスタータ、イグニッションコイル、スパイラルケース部品_No.13、MSW-72-K リコイルスタータ,フライホイール,点火装置部品_No.6、MS-130D エンジン リコイルスタータ、マグネト、ガバナ部品_No.33、MGC701 エンジン(GH170-1-D-SAI)リコイルスタータ部品_No.5、BSA-420JDSG G-4S エンジン ファンカバー部品_No.50、MI-A2502エンジン(新)ファンカバー,リコイルスタータ,プラグ部品_No.6、BSA-420JESG G-4S エンジン ファンカバー部品_No.50、BSA-420JSG G-4 エンジン ファンカバー部品_No.50、MSW1008-K-1 リコイルスタータ,フライホイール,点火装置部品_No.6、BSA-420JDASG G-3 エンジン(ファンカバー)部品_No.50など
データロガペン型PHメータ 英語版校正証明書付
マザーツール¥35,980税込¥39,5781個9日以内出荷自動温度補正機能付。防水構造(IP-67)。データーロガ(100pts)。PH4/PH7基準液付属仕様センサ:pH:ガラス電極 温度:サーミスタ●測定範囲:温度:-5~80℃●分解能:温度(0.1℃)●精度:pH(±0.002pH)温度(±0.8℃)●温度補正等:自動キャリブレーションpH4・7・10●データロガ(100pts)●使用環境:0~60℃ 80%RH以下 pH電極:-5~80℃●電源:単4形乾電池×4 電池寿命:約150時間●サイズ:40(W)×186(H)×32(D)mm 約130g●付属品:pH4・7基準液×1、単4形電池×4、取扱説明書測定範囲(pH)0~14分解能0.01アズワン品番64-3728-87-56校正証明書一般校正(英語)
データロガペン型PHメータ 中国語版校正証明書付
マザーツール¥35,980税込¥39,5781個9日以内出荷自動温度補正機能付。防水構造(IP-67)。データーロガ(100pts)。PH4/PH7基準液付属仕様センサ:pH:ガラス電極 温度:サーミスタ●測定範囲:温度:-5~80℃●分解能:温度(0.1℃)●精度:pH(±0.002pH)温度(±0.8℃)●温度補正等:自動キャリブレーションpH4・7・10●データロガ(100pts)●使用環境:0~60℃ 80%RH以下 pH電極:-5~80℃●電源:単4形乾電池×4 電池寿命:約150時間●サイズ:40(W)×186(H)×32(D)mm 約130g●付属品:pH4・7基準液×1、単4形電池×4、取扱説明書測定範囲(pH)0~14分解能0.01アズワン品番64-3728-87-57校正証明書一般校正(中国語)
柿渋染 ポケット付 ショルダー
用美(ヤマコー)¥10,980税込¥12,0781個10日以内出荷ファスナー開閉式のポケット付きショルダーです。季節や天候によって発色が変わりますので、写真と商品の色合いが異なる場合があります。天然染料のため、色や柄が濃かったり薄かったり、染めムラや黒ズミ、染め傷のように見える場合もありますが、それも天然の発色を活かした製法で染めているためです。ご了承ください。職人の手作りのため、生地の色仕様●サイズ(約):W19×H24×D4cm、ショルダー/約70~130cm●重量(約):500g●ファスナー開閉式●材質:綿、一部牛革、ショルダー部/アクリル●PP袋入りアズワン品番65-4332-93
miraie アイブロウシェーバー
ビューティフルエンジェル¥2,598税込¥2,8581個11日以内出荷電源ボタンを1回押すと、ランプが点灯しシェーバーが稼働します。 眉毛や眉周りの産毛にやさしく当て、肌に押し付けないようにゆっくり滑らせてください。仕様●本体サイズ:H130×W17×D17mm●本体重量:約48g●電源方式:充電式●電池種別:リチウムイオン電池●充電時間:約4時間●連続駆動時間:約30分●消費電力:5W●セット内容:替刃、クリーニングブラシ、充電ケーブル、保証書付き取扱説明書●材質:ABS樹脂、ステンレス●【推奨USB式ACアダプター仕様】●▼入力:100~240V、50/60Hz 0.2A、●▼出力:5V/1Aバッテリー容量(Ah)0.22アズワン品番67-8046-93