Deepcool シングルタワー型空冷CPUクーラーDEEPCOOL7日以内出荷
・空冷CPUクーラー「AK DIGITAL」シリーズの第2世代モデル・4つのセグメント(CPU温度、使用状況、消費電力、周波数)をモニタリング可能なLCDを天面に搭載・USB 2.0ヘッダーに接続することで専用ソフト「DeepCreative」により制御可能・最新技術「CTT (Core Touch Technology) 2.0」と最適化されたタワー設計により冷却性能を向上・「DeepCreative」によりファン動作の設定が可能・負荷に応じて静音性とパフォーマンスを自動的に調整するAIスマートモード、 状況に応じたプリセットモード(スリープ・オフィス・ゲーミング・オーバークロック)をシームレスに切り替え可能・冷却フィンを高密度に配置したマトリックスデザインのシングルタワーヒートシンク・5本の6mm径銅製ヒートパイプと精密加工された銅製ベースの組み合わせによる高い熱伝達・ヒートパイプのオフセット設計によりメモリースロットへの物理的干渉を抑える・高品質Hydro Bearingと3相6スロット4極モーターを備えた新設計のファンを搭載し、スムーズで静かな動作を実現・0-RPM スタート/ストップに対応し、騒音を最小限に抑えつつファンの寿命を延ばす・電源投入から8秒以内でファンブレード、ヒートシンクをクリーニングするACT (Activate Clearing Tech)機能搭載・耐久性の高い専用マウントキットによりシンプルで簡単な取り付け・Intel「LGA1851」、AMD「AM5」対応・ファンやヒートシンク、ヒートパイプまでブラックで統一したデザイン・3年保証・TDP:260W(最大)・カラー:ブラック・本体寸法:129×117×159mm
その他製品名:AK500 G2 DIGITAL NYX寸法(mm)129×117×159、ヒートパイプ:Φ6×5pcs、ファン:120×120×25質量(g)1362定格電圧(ファン)12VDC/(電流)0.25A±10%/(消費電力)3W静圧(mmAq)50Hz/60Hz3.33mmAqベアリング(ファン)Hydro Bearing型番R-AK500G2-BKNNMN-GJD-1騒音値(dB)(ファン)≦31.45(A)風量(ファン)63.4CFM回転数(ファン)0RPM(5%)-500±200RPM(10%)-2200±10%RPM(100%)コネクタ(ファン)4-Pin PWMソケットIntel:LGA1851/1700/1200/1150/1151/1155AMD:AM5/AM4RoHS指令(10物質対応)対応