ピンサイズ1.14mm(.045")、Square仕様ロック付きELVおよびRoHS対応済み適合ハウジング:5195種別基板用ヘッダー長さ(mm)PCテール:3.60(.142″)幅(mm)10.75(.423″)高さ(mm)13.85(.545″)ピッチ(mm)3.96使用温度範囲(℃)-40~+105(通電による温度上昇分も含む)規格ULファイルNo.:E29179CSAファイルNo.:LR19980定格電圧(V)250(最大)耐電圧AC1500V/1分間列数1定格電流(A)7.0(最大)表面処理PCテール部:Tin(Sn)下地:Copper(Cu)材質(コンタクト)/処理黄銅(CuZn)/Tin(Sn)材質(ハウジング)ナイロン66形態ストレート絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)10以下難燃性UL94V-2適合パネル厚さ(mm)1.6(.062″)挿抜耐久30 cycles(回数)min.縦列スタック(エンド・ツー・エンド)不可コンタクト保持力19.6N(4.41lb)(最小、1極あたり)回路番号1センターから近接ハウジング端までの距離(mm)1.60(.063″)