仕様ELVおよびRoHS対応済み適合ハウジング:51021種別基板用ヘッダー色ナチュラル(Nylon Off White)ピッチ(mm)1.25定格電圧(V)125(最大)耐電圧AC250V/1分間列数1定格電流(A)1.0(最大)表面処理PCテール部:Tin(Sn)材質(コンタクト)/処理りん青銅(CuSn)/Tin(Sn)材質(ハウジング)ナイロン66形態ストレート接触抵抗(mΩ)20以下難燃性94V-0適合パネル厚さ(mm)0.8挿抜耐久30 cycles(回数)min.縦列スタック(エンド・ツー・エンド)不可コンタクト保持力4.90N(1.10lb)(最小、1極あたり)ピンサイズBlade