JK-633 エニグマG2ヒートレギュレートジャケットコミネ7日以内出荷
最適な温度をキープするOutlast(R)ライニングを採用した、ウインタージャケットのフラッグシップモデル。胸・肩・ひじ・背中には、CE規格レベル2認証を取得したENIGMA G2ソフトプロテクターを標準装備。磁石で簡単に着脱できるネックゲイターを備え、首元の防寒性も向上。
用途・特殊ホログラム技術を応用した偽造防止ラベル付き。・夜間被視認性を高めるリフレクター装備。・エアベンチレーション機能。・運動性を高める立体裁断。・着脱可能なインナー標準装備。・肩・肘・脊椎にプロテクター標準装備。・胸部プロテクターSK-689、SK-619もしくはSK-682を標準装備。・アウトラスト:Outlastは、NASAのために開発された温度調節素材で、体表面の温度変化に応じて熱を吸収・番熱・放出し、快適な温度を保つ機能を持っています。・タイプBコネクションジッパー:タイプBコネクションジッパー装備するジャケットまたはパンツと接続可能(接続するジャケットとパンツは同サイズをお選びください)。・CE規格 EN1621-1 レベル2:肘・膝プロテクターのCE規格基準EN1621-1(レベル2)を満たすプロテクター。・CE規格 EN1621-2 レベル2:背中部プロテクターのCE規格基準EN1621-2(レベル2)を満たすプロテクター。・CE規格 EN1621-3 レベル2:胸部プロテクターのCE規格基準EN1621-3(レベル2)を満たすプロテクター材質【outshell】nylon (PU laminated), polyurethane 【lining】polyester色ブラックプロテクターshoulder・elbow・back・chest(side:optional)