ASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」ASUSTOR9日以内出荷
・3.5/2.5'' SATA HDD/SSD×4台搭載可能・Intel製クアッドコアCPU「N5105」 採用・5Gbイーサネットポート×2基搭載・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載・4GB DDR4-2933 SO-DIMM・USB 10Gbps Type-Aポート、USB 2.0ポート搭載・効率的な冷却設計・Wake on LAN、Wake on WAN両対応・豊富なデータ保護、ファイル管理機能・4Kトランスコーディング対応・3年保証・寸法:185.5×170×230mm
寸法(mm)185.5×170×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive電源90W AC Adapter型番AS6704T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数4×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)