KVM延長器ATEN3日以内出荷
KE6940AiTは、ATENDVI対応IP-KVMエクステンダーのレシーバー(例:KE6940AR)と組み合わせて使用することで、コンピューターのコンソールを離れた場所から操作できる高性能なIP-KVMエクステンダーです。
高度な機能※1独立したNICにより、CNシリーズやKNシリーズと同様なATENのKVMoverIP技術によるローカルエリアネットワーク外環境からのアクセスにも対応マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のレシーバー(Rx)間で切替可能「プッシュ」&「プル」-クリック1つで1台のRxまたはビデオウォールに対してコンテンツを簡単に共有ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作成詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率の改善やコストの削減が可能バーチャルトランスミッター-異なるトランスミッターから出力されたビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング内部および外部認証機能-LDAP、ActiveDirectory、RADUIS、およびTACACS+の外部認証をサポートKEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタンを押すだけでRxアクセスを有効/無効に設定可能※2※1これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。※2制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。ハードウェア電源/ネットワークのフェイルオーバーに対応-製品本体には電源冗長用のDCジャックを2箇所搭載し、RJ-45ポート(1ポート)とSFPファイバーポート(2ポート)をネットワークフェイルオーバーに使用することで、ミッションクリティカルなシステムにおいて一定の可用性を確保1GbpsSFPファイバーモジュールの拡張に対応※3-最大10km高度プロセッサー搭載により、最大1920×1200@60Hzのビデオ信号をロスや遅延がほとんど無い状態で伝送デジタル(DVI)またはアナログ(VGA)ビデオ出力※4に対応オーディオ対応-ステレオスピーカー、マイクに対応高速バーチャルメディア対応Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別8KV/15KVESD保護および2KVサージ保護ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現ラックマウント対応-マウントオプション-2X-021Gデュアルラックマウントキット-2X-031Gシングルラックマウントキット産業用グレードの電源アダプターを搭載-過酷な環境条件下での耐久性と適応性を保証するために、動作温度0°~50°Cまで対応※3SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。※4DVIからVGA信号に変換するには、DVI-I→VGAコンバーターが別途必要です。管理ローカルコンソール-柔軟なローカルまたはIPコンソールアクセスEDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入と最適なビデオ品質のために自動/手動で適切なEDIDモードを選択可能複数同時アクセス用に4つの選択可能なアクセスモード(排他/占有/共有/表示のみモード)-管理者は、情報共有を促進したり、ユーザー間の干渉を回避したりするために、Txデバイスのアクセスモードを選択可能オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能高速切替-ローカルディスプレイ上で異なるビデオ解像度を0.3秒以内に切替え可能コマンドラインインターフェース-管理者は、CLIまたはサードパーティアプリケーションを使用し、RS-232またはTCP/IPを介してすべてのKEデバイスを制御可能ホットキー対応デバイスの特定と識別に役立つLED点滅とビープ音「プッシュ」&「プル」機能で安全にコンテンツを共有セキュリティKEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能セキュアなデータ通信-AES-128bit暗号化により、ネットワークを介して送信される前にすべてのデータを保護し、受信側のデータを復号化業界標準TLSプロトコル準拠バーチャルメディアバーチャルメディア使用で、ファイル転送、OSパッチ適用、ソフトウェアのインストール、および診断テストの実行が可能USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応スマートカード/CACリーダー対応
仕様【エミュレーション】キーボード/マウスUSBセット内容電源アダプター、電源コード×1、KVMケーブル(デュアルリンクDVI-D、USB、オーディオ:1.8m)×1、DVI-Dケーブル(1.8m)×1、フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1スイッチOSDー・ビデオー・グラフィック(静止画像)ー・リセットピンホール型スイッチ×1・モード選択スライドスイッチ×1(自動、RS-232設定/アクセス制御、ローカル)ケース質量(kg)1.18消費電力DC12V:12W:60BTU材質(ケース)メタル解像度最大1920×1200@60Hz動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきことコネクタコンソールポートUSBType-Aメス×2(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンオス×1(Black)・KVMポートUSBType-Bメス×1(White)、DVI-Iメス×2(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9ピンメス×1(Black)・電源DC電源ジャック×2(Black)・LANポートRJ-45×1(Black)、SFPスロット×1・インターネットポートRJ-45×1(Black)・USBポートーケース寸法(幅×奥行×高さ)(mm)215.0×163.3×41.8RoHS指令(10物質対応)対応互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6922R/KE6920R/KE6940AR/KE6900AR/KE6912R/KE6910R/KE9952R/KE9950R/KE8900SR/KE8952R/KE8950R/KE6940R/KE6900R・KVM管理ソフトウェアCCKM/CCVSR、【ケーブル】KVMケーブル2L-7D05U/2L-7D03U/2L-7D02U/2L-7D03UI/2L-7D02UI、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G、UC10KM