3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

The Broadcom ACPL series optocoupler contains an AlGaAs LED, which is optically coupled to an integrated circuit with power output stage. This optocoupler is ideally suited for driving power IGBTs and MOSFETs used in motor control inverter applications. The high operating voltage range of the output stage provides the drive voltages required by gate controlled devices.Rail-to-rail output voltage 200 ns maximum propagation delay 100 ns maximum propagation delay difference LED current input with hysteresis
仕様実装タイプ = 表面実装出力デバイス = IGBT ゲートドライブ最大順方向電圧 = 1.5Vチャンネル数 = 1ピン数 = 6パッケージタイプ = SO入力電流タイプ = DCシリーズ = ACPL RoHS指令(10物質対応)対応
1袋(2個)
999 税込1,099
7日以内出荷