カテゴリ

  • 作業工具(2)
  • 制御機器(1)
  • メカニカル部品(1)
  • 学童・教育用品(1)

「FONTAX」の検索結果

5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
精密ピンセット(DUMOSTAR) DUMONT(デュモン)精密ピンセット(DUMOSTAR)DUMONT(デュモン)(2件のレビュー)
15,980税込17,578
1本
当日出荷から8日以内出荷
FONTAX社のTAXAL合金と全く同様の合金材質で、完全非磁性で硬度が非常に高いピンセットです。柄より鋭く長い先が出ています。先端は非常に鋭く角を落としています。
先端形状先細材質特殊鋼
精密ピンセット(DUMOSTAR) BIOLEGIE DUMONT(デュモン)精密ピンセット(DUMOSTAR) BIOLEGIEDUMONT(デュモン)(4件のレビュー)
22,980税込25,278
1本
当日出荷
FONTAX社のTAXAL合金と全く同様の合金材質で、完全非磁性で硬度が非常に高いピンセットです。柄より鋭く長い先が出ています。先端は非常に鋭く角を落としています。 BIOLOGIEは一般品と比べて、先端巾・厚みが細くなっており、より顕微鏡作業に適しています。
用途顕微鏡下での作業、先端の硬度を求める作業材質特殊鋼分類等級BIOLEGIE
Female stra. coax contact for HDAS hybri AMPHENOLFemale stra. coax contact for HDAS hybriAMPHENOL
17,980税込19,778
1個
7日以内出荷
Amphenol 20A メスストレートコンタクト( HDA ハイブリッドプラグ用)は、コンタクトに組み立てられた金属製クリップと使用済みのタイプ Y コンタクトを備えています。黄銅に金めっきコンタクトめっきが施されています
仕様●シリーズ:Amphenol Socapex●表面処理:金●コードの有無:なし●種類:RF同軸●材質:真鍮●オス/メス:メス●種類:同軸コネクタ●併用可能製品:HDA の雑種●コード番号:208-5018アズワン品番65-7789-35
ボールベアリング160mm240mm 深溝6032-2RS1 SKF(日本エスケイエフ)ボールベアリング160mm240mm 深溝6032-2RS1SKF(日本エスケイエフ)
199,800税込219,780
1個
7日以内出荷
SKF Ball Bearing, 160 mm ID, 240 mm OD - 6032-2RS1 When youre looking for a low-maintenance ball bearing, turn to this deep-groove option from SKFIt features contact seals on both sides for maximum lubrication protection and is supplied pre-greased s
仕様●内径:160mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:143kN●材質:ステンレス鋼●ボール材質:ステンレス鋼●動定格荷重:143kN●コード番号:207-6937アズワン品番65-7934-63
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUNSparkFun GPS Breakout - NEO-M9N, SMA QwiicSPARKFUN
22,980税込25,278
1個
33日以内出荷
DescriptionThe SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun NEO-M9N GPS GuideFeaturesIntegrated SMA connector for use with antenna of your choice92-Channel GNSS Receiver1.5m Horizontal Accuracy25Hz Max Update Rate(four concurrent GNSS)Time-To-First-Fix:Cold:24sHot:2sMax Altitude:80,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~31mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87