LED蛍光灯マリンテック6日以内出荷
デザインを一新!直流24V用LED蛍光灯<br />回転式口金の採用により、灯具に装着したまま約180度光の向きを調節可能に!<br />直管型20W蛍光灯と互換出来るように開発・設計した24V電源LED蛍光灯<br />口金に24Vを通電することで点灯・安定器は必要なし!<br />最新の高発光効率LEDチップ採用<br />従来の蛍光灯と交換するだけで消費電力は約半分に!<br />40℃までの環境で使用可能<br />非防水仕様(屋外使用の際は灯具の中にて使用可)<br />無線機にノイズが入らないノイズレス構造<br />無極性回路により+・-の極性なし<br />従来の20W蛍光灯G13口金の器具に適合<br />LED素子の期待寿命は約40000時間<br />AC電源24~29Vでも使用可
型式MFL12W-24全長(mm)580質量(g)130電源(V)24 ※直流電源(DC)/交流電源(AC)共用電圧(V)DC24~29消費電力(W)12口金G13全光束(Lm)1200発光色白色色温度6,500K